Shop All Hoist Accessories
Harrington
Bottom Hook for 9 Ton Lever Hoist
Mfr # L5BA0902001B
Zoro # G5906521
product price: $787.99
/ea
Free Shipping & Returns
$787.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel Alloy
- For Use With LB090-10, LB090-15, LB090-20, LB090-5
- Fits Brand Harrington Hoists
- For Use With Mfr. Model Number LB090-10, LB090-15, LB090-20, LB090-5
- Includes Safety Latch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # L5BA0902001B
- Zoro # G5906521
- Country of Origin Japan
- Category Hoist Accessories
Dimensions
Overall Width | 8.5 in |
Details
Item | Bottom Hook for 9 Ton Lever Hoist |
Material | Steel Alloy |
For Use With | LB090-10, LB090-15, LB090-20, LB090-5 |
Fits Brand | Harrington Hoists |
For Use With Mfr. Model Number | LB090-10, LB090-15, LB090-20, LB090-5 |
Includes | Safety Latch |
Product Type | Bottom Hook Assembly |
Compatible Load Capacity | 18,000 lb |
Compatible Series | L5LB |
Compatible Hoist Type | Lever Chain Hoists |
Description
Bottom Hook Assembly, Product Type Bottom Hook Assembly, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 18,000 lb, Compatible Series L5LB, Material Steel Alloy, Overall Length Not Applicable, Overall Width 8.5 in, Overall Height Not Applicable, Includes Safety Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Flexible Bulk Roll, Smooth, 12in, Red Weld (999-00132)
- FOOT MASTER Leveling Caster, Ratchet, 50 mm Nylon Wheel, 2-1/2 x 3-1/4 Plate, Swivel, 250 kg Cap, NBR Pad, Black (GDR-60-F-NYN-FBL-PUS)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 1 in Web Width, 8 ft Length, 3,200 lb Vertical Capacity (EE2-801-08)
- DAYTON Cable, 3/32 In, L250Ft, WLL184Lb, 7x7, Steel (2VJW2)
- HARRINGTON Safety Latch for 3/4 Ton Lever Hoist (L5BA0081071)
- HARRINGTON Chain Container, for 1AEY3-1AEY5 (BKB1)
- HARRINGTON Pendant, 2 Button, 11 ft. Cable Drop (EP1DR155715)
- HARRINGTON Fuse (9006271)
- HARRINGTON Top Hook for 2 Ton Lever Hoist (L5BU0201001)
- HARRINGTON Safety Latch for 2 tons Hoist (CF071020)
- CM Lodestar Chain Container 1718X5116In Other Hoist Parts And Accessory (2453)
- Harrington Hoist Accessories