Shop All Hoist Accessories
Harrington
Bottom Hook for 6 Ton Lever Hoist
Mfr # L5BU0602001
Zoro # G6009455
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel Alloy
- For Use With LB060-10, LB060-15, LB060-20, LB060-5, LB060-SC-10, LB060-SC-15, LB060-SC-20, LB060-SC-5
- Fits Brand Harrington Hoists
- Includes Safety Latch
- For Use With Mfr. Model Number LB060-10, LB060-15, LB060-20, LB060-5, LB060-SC-10, LB060-SC-15, LB060-SC-20, LB060-SC-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # L5BU0602001
- Zoro # G6009455
- Country of Origin Japan
- Category Hoist Accessories
Dimensions
Overall Width | 6.2 in |
Details
Item | Bottom Hook for 6 Ton Lever Hoist |
Material | Steel Alloy |
For Use With | LB060-10, LB060-15, LB060-20, LB060-5, LB060-SC-10, LB060-SC-15, LB060-SC-20, LB060-SC-5 |
Fits Brand | Harrington Hoists |
Includes | Safety Latch |
For Use With Mfr. Model Number | LB060-10, LB060-15, LB060-20, LB060-5, LB060-SC-10, LB060-SC-15, LB060-SC-20, LB060-SC-5 |
Product Type | Bottom Hook Assembly |
Compatible Series | L5LB |
Compatible Load Capacity | 12,000 lb |
Compatible Hoist Type | Lever Chain Hoists |
Description
Bottom Hook Assembly, Product Type Bottom Hook Assembly, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 12,000 lb, Compatible Series L5LB, Material Steel Alloy, Overall Length Not Applicable, Overall Width 6.2 in, Overall Height Not Applicable, Includes Safety Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Blue Plastic Dolly 220 lb Capacity 16 x 24 (POS-1624)
- ZORO SELECT Plate Caster, 900 lb. Load Rating, Swivel (400K56)
- ZORO SELECT 14 ga. Steel 3 Sided Mesh Stock Cart 3600 lb. Capacity, 48-1/2"L x 30-3/8"W x 69"H (3STFP-EX3048-3-6PU-95)
- WERNER 13 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6210-4C)
- HARRINGTON Steel Bottom Hook Assmby, For 4DFL7-4DFN3 (ER2DS1011)
- HARRINGTON Bottom Hook (L1XA0031021)
- HARRINGTON Pinion for 3/4, 1 Ton Lever Hoists (L5BA0089111)
- HARRINGTON Safety Latch for 6 Ton Lever Hoist (L5BA0631071)
- HARRINGTON Top Hook for 2 3/4 Ton Lever Hoist (L5BU0281001)
- HARRINGTON Cam Guide, 3/4 to 2 3/4 Ton Lever Hoist (L5BA0089203)
- DAYTON Load Chain, 20ft. (LCC015G-20)
- Harrington Lifting Equipment