Shop All Hoist Accessories
Harrington
Bottom Hook for 5 tons Hoist
Mfr # C3FA050-10213
Zoro # G4057700
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With CF050-10, CF050-15, CF050-20
- For Use With Mfr. Model Number CF050-10, CF050-15, CF050-20
- Fits Brand Harrington Hoists
- Includes Safety Latch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # C3FA050-10213
- Zoro # G4057700
- Country of Origin Japan
- Category Hoist Accessories
Dimensions
Overall Width | 6.3 in |
Details
Item | Bottom Hook for 5 tons Hoist |
Material | Carbon Steel |
For Use With | CF050-10, CF050-15, CF050-20 |
For Use With Mfr. Model Number | CF050-10, CF050-15, CF050-20 |
Fits Brand | Harrington Hoists |
Includes | Safety Latch |
Product Type | Bottom Hook Assembly |
Compatible Hoist Type | Manual Chain Hoists |
Compatible Series | CF |
Compatible Load Capacity | 10,000 lb |
Description
Bottom Hook Assembly, Product Type Bottom Hook Assembly, Compatible Hoist Type Manual Chain Hoists, Compatible Load Capacity 10,000 lb, Compatible Series CF, Material Carbon Steel, Overall Length Not Applicable, Overall Width 6.3 in, Overall Height Not Applicable, Includes Safety Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 1500 lb., 1/2, 3/4 Bore Dia. (P-D-050X020/050R)
- ULTRATECH UltraTech 1523 Ultra-Corner Protector®, Yellow (1523)
- BAUER LADDER Replacement Label Set for Bauer Fiberglass Extension Ladders (07951)
- CM Cord and Station, 6 1/2 Ft (24100)
- HARRINGTON Bottom Hook for 3 Ton Lever Hoist (L5BU0301021)
- HARRINGTON Safety Latch for 2 tons Hoist (CF071020)
- HARRINGTON Cam Guide, 3/4 to 2 3/4 Ton Lever Hoist (L5BA0089203)
- HARRINGTON Bottom Hook Assy, for 1AEY3-1AEY6, etc (ER1CS1011)
- HARRINGTON Safety Latch for 6 Ton Lever Hoist (L5BA0631071)
- HARRINGTON Pendant, 110V, 2 Functions (ZB20025I5025)
- CM Latch Kit, For New Profile Eye Hook (4X1309)
- Harrington Hoists