Shop All Hoist Accessories
Harrington
Bottom Hook for 3 tons Hoist
Mfr # M3021A030
Zoro # G4057719
product price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With CF030-10, CF030-15, CF030-20, CF030-20-20
- For Use With Mfr. Model Number CF030-10, CF030-15, CF030-20, CF030-20-20
- Fits Brand Harrington Hoists
- Includes Safety Latch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # M3021A030
- Zoro # G4057719
- Country of Origin Japan
- Category Hoist Accessories
Dimensions
Overall Width | 5.4 in |
Details
Item | Bottom Hook for 3 tons Hoist |
Material | Carbon Steel |
For Use With | CF030-10, CF030-15, CF030-20, CF030-20-20 |
For Use With Mfr. Model Number | CF030-10, CF030-15, CF030-20, CF030-20-20 |
Fits Brand | Harrington Hoists |
Includes | Safety Latch |
Product Type | Bottom Hook Assembly |
Compatible Hoist Type | Manual Chain Hoists |
Compatible Series | CB |
Compatible Load Capacity | 6,000 lb |
Description
Bottom Hook Assembly, Product Type Bottom Hook Assembly, Compatible Hoist Type Manual Chain Hoists, Compatible Load Capacity 6,000 lb, Compatible Series CB, Material Carbon Steel, Overall Length Not Applicable, Overall Width 5.4 in, Overall Height Not Applicable, Includes Safety Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 10 ft L, 2 in W, Polyester, Silver (EE2802TTX10)
- DAYTON Cable, 1/16 in., 250 ft., 7 x 7, SS (33RG70)
- BIL-JAX Gravity Pig Tail Pin- 50 pack (0066-0046-50)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (RSCR243636ALDFL8MR95)
- HARRINGTON Converter Assembly (E2D616PD350)
- HARRINGTON 2 PB Comp Set 20 Ft Lft Er2 (ZB10025H5055)
- HARRINGTON Two-Button Pendant, For 4DFL1-4DFL6 (SWDG100AA)
- HARRINGTON Safety Latch, 2, 2-3/4 Ton Lever Hoist (L5BA0251071)
- HARRINGTON Pendant, 2 Button, 16 ft. Cable Drop (EP1DR155720)
- HARRINGTON Top/Bottom Safety Latch Kit (L1XA0031071)
- HARRINGTON Pendant, 2 Button, 16 ft. Cable Drop (ER1ES155720)
- Harrington Hoist Accessories