Shop All Hoist Accessories
Harrington
Bottom Hook for 2 tons Hoist
Mfr # CF021A020
Zoro # G4057728
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With CF020-10, CF020-15, CF020-20
- Fits Brand Harrington Hoists
- Includes Safety Latch
- For Use With Mfr. Model Number CF020-10, CF020-15, CF020-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # CF021A020
- Zoro # G4057728
- Country of Origin Japan
- Category Hoist Accessories
Dimensions
Overall Width | 4.7 in |
Details
Item | Bottom Hook for 2 tons Hoist |
Material | Carbon Steel |
For Use With | CF020-10, CF020-15, CF020-20 |
Fits Brand | Harrington Hoists |
Includes | Safety Latch |
For Use With Mfr. Model Number | CF020-10, CF020-15, CF020-20 |
Product Type | Bottom Hook Assembly |
Compatible Series | CF |
Compatible Hoist Type | Manual Chain Hoists |
Compatible Load Capacity | 4,000 lb |
Description
Bottom Hook Assembly, Product Type Bottom Hook Assembly, Compatible Hoist Type Manual Chain Hoists, Compatible Load Capacity 4,000 lb, Compatible Series CF, Material Carbon Steel, Overall Length Not Applicable, Overall Width 4.7 in, Overall Height Not Applicable, Includes Safety Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERRICK MACHINE CO Merrick Machine M350007 2 in. Stud Mount Swivel Polyolefin Caster (M350007)
- DLM Dock Leveler, Hydracheck Shock Used On 2 (DOTH2580)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 1 in W, Nylon, Yellow (EE2601NFX10)
- US CARGO CONTROL 4" x 50' Flatbed Winch Straps with Flat Hook & Defender (450FH)
- HARRINGTON Pendant, 2 Button, 6 ft. Cable Drop (ER1ES155710)
- HARRINGTON Bottom Hook Assy, for 1AEZ7-1AEZ9, etc (ER1ES1011)
- HARRINGTON Steel Bottom Hook Assmby, For 4DFP1-4DFP3 (ER2ER1011)
- HARRINGTON Brake Disc (TCS426230430)
- HARRINGTON Safety Latch Assembly, for 1AEZ1, etc. (ER1DS1002)
- HARRINGTON Bottom Hook for 1 Ton Lever Hoist (L5BU0101021)
- HARRINGTON Free Chain Spring, 3 - 9 Ton Lever Hoists (L4205015)
- Harrington Lifting Equipment