Shop All Hoist Accessories
Harrington
Bottom Hook for 2 3/4 Ton Lever Hoist
Mfr # L5BU0281021
Zoro # G5901673
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel Alloy
- For Use With LB028-10, LB028-15, LB028-20, LB028-5
- Includes Safety Latch
- Fits Brand Harrington Hoists
- For Use With Mfr. Model Number LB028-10, LB028-15, LB028-20, LB028-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # L5BU0281021
- Zoro # G5901673
- Country of Origin Japan
- Category Hoist Accessories
Dimensions
Overall Width | 4.7 in |
Details
Item | Bottom Hook for 2 3/4 Ton Lever Hoist |
Material | Steel Alloy |
For Use With | LB028-10, LB028-15, LB028-20, LB028-5 |
Includes | Safety Latch |
Fits Brand | Harrington Hoists |
For Use With Mfr. Model Number | LB028-10, LB028-15, LB028-20, LB028-5 |
Product Type | Bottom Hook |
Compatible Series | L5LB |
Compatible Load Capacity | 5,500 lb |
Compatible Hoist Type | Lever Chain Hoists |
Description
Bottom Hook, Product Type Bottom Hook, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 5,500 lb, Compatible Series L5LB, Material Steel Alloy, Overall Length Not Applicable, Overall Width 4.7 in, Overall Height Not Applicable, Includes Safety Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARASTAR Flat Free Wheel, Polyurethane, 400lb, White (00145)
- R.W. ROGERS CO Flatbed Cart, 2000 lb. (RWR-FB-NN2448)
- ZORO SELECT Caster Wheel, 125 lb., 1-3/16 in. Hub L (RN03Z5205)
- ZORO SELECT Caster Wheel, Gray Core, 6" Wheel dia. (GTB-0620-08)
- HARRINGTON Cam Guide, 3/4 to 2 3/4 Ton Lever Hoist (L5BA0089203)
- HARRINGTON Slotted Nut for 3/4, 1 Ton Lever Hoist (M3049005)
- HARRINGTON Top Hook for 3 Ton Lever Hoist (L5BU0301001)
- HARRINGTON Chain Pin for 1 1/2 Ton Lever Hoist (C3BA015-90411)
- HARRINGTON Safety Latch Assembly, for 1AEZ1, etc. (ER1DS1002)
- HARRINGTON Steel Bottom Hook Assmby, For 4DFL7-4DFN3 (ER2DS1011)
- DAYTON Top Hook Shaft (GGS_57129)
- Harrington Lifting Equipment