Shop All Hoist Accessories
Harrington
Bottom Hook for 1 Ton Lever Hoist
Mfr # L5BU0101021
Zoro # G5958224
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With LB010-10, LB010-15, LB010-20, LB010-5
- Includes Safety Latch
- For Use With Mfr. Model Number LB010-10, LB010-15, LB010-20, LB010-5
- Fits Brand Harrington Hoists
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # L5BU0101021
- Zoro # G5958224
- Country of Origin Japan
- Category Hoist Accessories
Dimensions
Overall Width | 3.7 in |
Details
Item | Bottom Hook for 1 Ton Lever Hoist |
Material | Carbon Steel |
For Use With | LB010-10, LB010-15, LB010-20, LB010-5 |
Includes | Safety Latch |
For Use With Mfr. Model Number | LB010-10, LB010-15, LB010-20, LB010-5 |
Fits Brand | Harrington Hoists |
Product Type | Bottom Hook |
Compatible Load Capacity | 2,000 lb |
Compatible Hoist Type | Lever Chain Hoists |
Compatible Series | L5LB |
Description
Bottom Hook, Product Type Bottom Hook, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 2,000 lb, Compatible Series L5LB, Material Carbon Steel, Overall Length Not Applicable, Overall Width 3.7 in, Overall Height Not Applicable, Includes Safety Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Lever Hoist, 1500 lb., 10ft. Load Chain, 1500 lb. Load Capacity, 10 ft Hoist Lift (OZHDE075-10LH)
- DAYTON Cable, 1/8 In, L250Ft, WLL420Lb, 1x19, Steel (2RZY8)
- ZORO SELECT Dockboard, Aluminum, 5000 lb, 30 x 60 In (BTA-05006030)
- ZORO SELECT 3/8 in. Body Size Screw Pin Anchor Shackle (55AY07)
- HARRINGTON Steel Bottom Hook Assmby, For 4DFL7-4DFN3 (ER2DS1011)
- HARRINGTON Canvas Chain Container, For 4DFP4-4DFP6 (BK2F2)
- HARRINGTON Safety Latch, 2, 2-3/4 Ton Lever Hoist (L5BA0251071)
- HARRINGTON Chain Pin for 2, 2-3/4 Ton Lever Hoist (L5BA0259041)
- HARRINGTON Safety Latch Assembly, for 1AEZ7, etc. (ER1ES1002)
- HARRINGTON Safety Latch for 1-1/2 tons Hoist (CF071015)
- VESTIL HOIST ATTACHMENT-DOUBLE HOOK 250 LB CAP (LMEC-DH)
- Harrington Lifting Equipment