Shop All Hoist Accessories
Harrington
Bottom Hook Assy, for 1AFA7-1AFA9
Mfr # ER1FS1011
Zoro # G7287533
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 1AFA7, 1AFA8, 1AFA9
- Includes Safety Latch
- Product Type Bottom Hook Assembly
- Compatible Hoist Type Electric Chain Hoists
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # ER1FS1011
- Zoro # G7287533
- Country of Origin Japan
- Category Hoist Accessories
Dimensions
Details
Item | Steel Bottom Hook Assy |
Material | Steel |
For Use With | 1AFA7, 1AFA8, 1AFA9 |
Includes | Safety Latch |
Product Type | Bottom Hook Assembly |
Compatible Hoist Type | Electric Chain Hoists |
Description
Bottom Hook Assembly, Product Type Bottom Hook Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity Not Applicable, Compatible Series Not Applicable, Material Steel, Overall Length Not Applicable, Overall Width Not Applicable, Overall Height Not Applicable, Includes Safety Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart, Aluminum, Flat, 2 Shelves, 1,000 lb (1420)
- GLOBAL INDUSTRIAL Medical Step Stool with 36-1/4H Handrail, Non-Skid Rubber Footstool Platform (B2181733)
- TIMBER TUFF Heavy Duty Log Chocker Cable with Rings (TMW-48)
- VESTIL ADDITIONAL LOWER BAIL 4.5 X 5 X 11.25 (SM-LB-40)
- HARRINGTON Bottom Hook Assy, for 1AEZ7-1AEZ9, etc (ER1ES1011)
- HARRINGTON Pendant, 2 Button, 11 ft. Cable Drop (EP1DR155715)
- HARRINGTON Top/Bottom Safety Latch Kit (L1XA0031071)
- HARRINGTON Safety Latch for 1 tons Hoist (CF071010)
- HARRINGTON Bottom Hook for 3/4 Ton Lever Hoist (L5BU0081021)
- HARRINGTON Two-Button Pendant, For 4DFL1-4DFL6 (SWDG100AA)
- DAYTON Load Chain, 10 ft. (GGS_48520)
- Harrington Hoists