Shop All Hoist Accessories
Harrington
Bottom Hook Assy, for 1AFA4-1AFA6
Mfr # ER1FS2011
Zoro # G7356657
original price:
$239.79
4% off
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 1AFA4, 1AFA5, 1AFA6
- Includes Safety Latch
- Product Type Bottom Hook Assembly
- Compatible Hoist Type Electric Chain Hoists
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # ER1FS2011
- Zoro # G7356657
- Country of Origin Japan
- Category Hoist Accessories
Dimensions
Details
Item | Steel Bottom Hook Assy |
Material | Steel |
For Use With | 1AFA4, 1AFA5, 1AFA6 |
Includes | Safety Latch |
Product Type | Bottom Hook Assembly |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Load Capacity | 6,000 lb |
Compatible Series | SNER |
Description
Bottom Hook Assembly, Product Type Bottom Hook Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 6,000 lb, Compatible Series SNER, Material Steel, Overall Length Not Applicable, Overall Width Not Applicable, Overall Height Not Applicable, Includes Safety Latch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Gemini Jr Convertible Trucks (GMK16UAB)
- DUTTON-LAINSON Hex Lock Nut (205015)
- SERVICE CASTER 2 Inch Thermoplastic Wheel Top Plate Caster Set with 2 Brakes (SCC-05S210-TPRS-2-SLB-2)
- SHEPHERD CASTER 60mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 100 lb (PTW60507BK-B)
- HARRINGTON Pendant, 4 Button, 11 ft. Cable Drop (MP1DSS278115)
- HARRINGTON 2 Button Pendant, for Harrington (ES1615S003)
- HARRINGTON Top Hook for 1 Ton Lever Hoist (L5BU0101001)
- HARRINGTON Chain Pin for 3 Ton Lever Hoist (L4BH0309041)
- HARRINGTON Lever Assembly, 1 1/2 to 2 3/4 Ton Lever (L5BA0166211)
- HARRINGTON Chain Container, for 1AFA1-1AFA3, etc. (BKE2)
- CM Latch Kit, For New Profile Eye Hook (4X1307)
- Harrington Hoist Accessories