Shop All Hoist Accessories
Harrington
Bottom Hook Assy, for 1AEZ1-1AEZ6
Mfr # ER1DS1011
Zoro # G7408886
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With SNER010L-10, SNER010L-15, SNER010L-20, SNER010S-10, SNER010S-15, SNER010S-20, SNERM010L-L-10, SNERM010L-L-15, SNERM010L-L-20, SNERM010S-L-10, SNERM010S-L-15, SNERM010S-L-20, SNERP010L-10, SNERP010L-15, SNERP010L-20, SNERP010S-10, SNERP010S-15, SNERP010S-20
- Includes Safety Latch
- Product Type Bottom Hook Assembly
- For Use With Mfr. Model Number SNER010L-10, SNER010L-15, SNER010L-20, SNER010S-10, SNER010S-15, SNER010S-20, SNERM010L-L-10, SNERM010L-L-15, SNERM010L-L-20, SNERM010S-L-10, SNERM010S-L-15, SNERM010S-L-20, SNERP010L-10, SNERP010L-15, SNERP010L-20, SNERP010S-10, SNERP010S-15, SNERP010S-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # ER1DS1011
- Zoro # G7408886
- Country of Origin Japan
- Category Hoist Accessories
Dimensions
Details
Item | Steel Bottom Hook Assy |
Material | Steel |
For Use With | SNER010L-10, SNER010L-15, SNER010L-20, SNER010S-10, SNER010S-15, SNER010S-20, SNERM010L-L-10, SNERM010L-L-15, SNERM010L-L-20, SNERM010S-L-10, SNERM010S-L-15, SNERM010S-L-20, SNERP010L-10, SNERP010L-15, SNERP010L-20, SNERP010S-10, SNERP010S-15, SNERP010S-20 |
Includes | Safety Latch |
Product Type | Bottom Hook Assembly |
For Use With Mfr. Model Number | SNER010L-10, SNER010L-15, SNER010L-20, SNER010S-10, SNER010S-15, SNER010S-20, SNERM010L-L-10, SNERM010L-L-15, SNERM010L-L-20, SNERM010S-L-10, SNERM010S-L-15, SNERM010S-L-20, SNERP010L-10, SNERP010L-15, SNERP010L-20, SNERP010S-10, SNERP010S-15, SNERP010S-20 |
Compatible Load Capacity | 2,000 lb |
Compatible Series | SNER |
Compatible Hoist Type | Electric Chain Hoists |
Description
Bottom Hook Assembly, Product Type Bottom Hook Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 2,000 lb, Compatible Series SNER, Material Steel, Overall Length Not Applicable, Overall Width Not Applicable, Overall Height Not Applicable, Includes Safety Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Extended Guardrail Gusset, 16 In. H (61027)
- STREN-FLEX Synthetic Web Sling, Type 9, 12 ft L, 16 in W, Nylon, Yellow (LB2-916-12)
- WESCO Hydraulic Furniture Mover, HFM (272952)
- WERNER 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6224-2)
- HARRINGTON Steel Bottom Hook Assmby, For 4DFN4-4DFN9 (ER2ES1011)
- HARRINGTON Top Hook for 6 Ton Lever Hoist (L5BU0601001)
- HARRINGTON Pendant, 4 Button, 16 ft. Cable Drop (MP1DSS278120)
- HARRINGTON Pendant, 2 Button, 16 ft. Cable Drop (EP1DR155720)
- HARRINGTON Top Hook Assembly, for 1AEZ4-1AEZ6 (ER1DS1001)
- HARRINGTON Top/Bottom Safety Latch Kit (L1XA0031071)
- SEACHOICE SNAP SWIVEL EYE 4-1/2""L (36901)
- Harrington Hoist Accessories