Shop All Beam & Plate Clamps
Harrington
Beam Clamp, 10000 lb.
Mfr # UBC050
Zoro # G7159923
original price:
$433.51
12% off
new price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Manual
- Material Steel
- Safe Working Load 10,000 lb
- Jaw Capacity 4 in to 12 in
- Overall Width 19 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # UBC050
- Zoro # G7159923
- Country of Origin United States
- Category Beam & Plate Clamps
Dimensions
Overall Width | 19 3/4 in |
Manufacturers Warranty Length | 2 yr |
Minimum Beam Width | 4 in |
Overall Depth | 4 1/4 in |
Maximum Beam Width | 12 in |
Attachment Diameter | 1 1/4 in |
Details
Item | Beam Clamp |
Operation | Manual |
Material | Steel |
Safe Working Load | 10,000 lb |
Jaw Capacity | 4 in to 12 in |
Lifting Point | Shaft |
Locking Type | Bowma Nut Lock |
Jaw Material | Steel |
Standards | ASME B30.16, ASME B30.20, ASME BTH-1 |
Maximum Jaw Opening | 12 in |
Beam Mount Location | Bottom, Top |
Clamp Type | Beam Flange Clamp |
Minimum Jaw Opening | 4 in |
Working Load Limit | 10,000 lb |
Compatible Beam Shape | Flat |
Attachment Type | Shaft |
Minimum Beam Thickness | 4 in |
Maximum Beam Thickness | 1 in |
Description
Beam Lifting Clamp, Clamp Type Beam Flange Clamp, Material Steel, Maximum Jaw Opening 12 in, Minimum Jaw Opening 4 in, Working Load Limit 10,000 lb, Attachment Type Shaft, Maximum Beam Thickness 1 in, Compatible Beam Shape Flat, Minimum Beam Thickness 4 in, Attachment Diameter 1 1/4 in, Beam Mount Location Bottom, Top, Maximum Beam Width 12 in, Minimum Beam Width 4 in, Overall Depth 4 1/4 in, Overall Width 19 3/4 in, Standards ASME B30.16, ASME B30.20, ASME BTH-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Double Folding Security Gate 10'W x 6-1/2'H (620565)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 19BF, Axle Size: 7/16 in (DG19)
- VESTIL Laminated Dock Bumper, 4.5 x 33 x 10" (1036-4.5)
- DAYTON Cable, 5/16 in., 250 ft., 7 x 19, SS (33RH22)
- HARRINGTON Beam Clamp, 2000 lb. (UBC010)
- HARRINGTON Beam Clamp, 6000 lb. (UBC030)
- HARRINGTON Beam Clamp, 4000 lb. (UBC020)
- HARRINGTON Beam Clamp, Manual, 20,000 lb. (UBC100)
- HARRINGTON Harrington Universal Beam Clamp - 2 Ton, Flange Adjustability 3in to 7.50in (UBC020)
- TRACTEL Beam Clamp, 2000 lb, 3 to 9-1/3 In (LT 1B)
- TRACTEL Plate Clamp, 3300 lb, 1-1/2 In (NK1 20-40)
- Harrington Below the Hook Lifting Devices