Shop All Chains
Harrington
Air Chain Hoist, TCR, 10 ft. Lift, 37 fpm
Mfr # TCR600P-10
Zoro # G2372986
product price: $3,854.99
/ea
Free Shipping & Returns
$3,854.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Acrylic Resin Paint
- Overall Width 11-7/64"
- Noise Level 85 dB
- Series TCR
- Inlet Size 1/2 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # TCR600P-10
- Zoro # G2372986
- Country of Origin Japan
- Category Chains
Dimensions
Overall Width | 11-7/64" |
Inlet Size | 1/2 in NPT |
Housing Length | 17 45/64 in |
Housing Width | 11 7/64 in |
Manufacturers Warranty Length | 1 yr |
Mfr. Warranty Length | 1 yr |
Chain Length | 11 ft |
Lifting Hook Opening Width | 1 3/16 in |
Overall Length | 17-45/64" |
Body Width | 11 1/8 in |
Body Length | 17 23/32 in |
Maximum Lifting Length | 10 ft |
Air Inlet Size | 1/2 in |
Body Depth | 13 1/2 in |
Minimum Retracted Length | 20 13/32 in |
Description
Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 600 lb, Fixed Lift Speed 37 fpm, Air Inlet Type NPT, Controls Pendant, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 18 1/8 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 10 ft, Maximum Air Consumption 60 scfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 1/2 in, Body Depth 13 1/2 in, Body Length 17 23/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 6704 31 BLACK EPDM TARP STRAP (06704)
- CASTERHQ 5"x2" Heavy Duty Swivel Caster, Red Polyurethane on Steel, PK4 (MD5X2PISR-SET)
- DEMAG Trolley, 2400 lb. (U11-310)
- SUMNER 11 ft. 7-1/8" x 31-1/4", Material Lift, Load Cap. 1000 lb. (783700)
- HARRINGTON Chain Container (E2D1835125)
- HARRINGTON Chain Container (E2D1833350)
- B/A PRODUCTS CO Grade 70 Binder Chain with Clevis Grab Hooks, 10 Feet, 6,600 Pounds (11A-38G710)
- CAMPBELL 8 Yellow Plastic Decorative Chain 029 in D 15 in (T0990836)
- DAYTON Chain, 2/0 Size, 50 ft., 520 lb. (1DKD6)
- DAYTON Chain, 1 Size, 50 ft., 370 lb. (1DKE7)
- KINGCHAIN #10 x 100 ft. White Open Oval Decorative Chain (536532)
- Harrington Chains