Shop All Chains
Harrington
Air Chain Hoist, Push Trolley, 1000 lb.
Mfr # TCRP500C-10
Zoro # G2438138
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,479.99
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Overall Width 7-1/5"
- Manufacturers Warranty Length 1 yr
- Reeving 1
- Hoist Mount Push Trolley
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # TCRP500C-10
- Zoro # G2438138
- Country of Origin Japan
- Category Chains
Dimensions
Overall Width | 7-1/5" |
Manufacturers Warranty Length | 1 yr |
Housing Width | 6 29/32 in |
Housing Length | 13 1/2 in |
Inlet Size | 1/2 in NPT |
Body Width | 8 in |
Overall Length | 13-1/2" |
For Max. Beam Flange Width | 4 in |
For Min. Beam Flange Width | 2 9/32 in |
Body Length | 7 3/16 in |
Minimum Retracted Length | 18 19/32 in |
Lifting Hook Opening Width | 1 3/16 in |
Maximum Lifting Length | 10 ft |
Chain Length | 11 ft |
Mfr. Warranty Length | 1 yr |
Air Inlet Size | 3/4 in |
For Min. Beam Flange Height | 3 3/16 in |
For Minimum Beam Height | 3 3/16 in |
Minimum Radius Curve | 13 13/16 in |
Description
Air Chain Hoist, Mount Type Push Trolley, Maximum Lifting Capacity 1,000 lb, Fixed Lift Speed 57 fpm, Air Inlet Type NPT, Controls Pendant, For Minimum Beam Flange Width 2 9/32 in, For Maximum Beam Flange Width 4 in, Headroom 18 3/5 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 10 ft, Maximum Air Consumption 57 cfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 3/4 in, Body Depth Not Applicable, Body Length 7 3/16 in, Body Material Cast Iron, Body Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 20BF, Type: Medium Duty (UG20)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER005S-15)
- BALLYMORE 83 in H Steel Folding Rolling Ladder, 5 Steps, 350 lb Load Capacity (FAWL-5-P)
- ZORO SELECT Drum Dolly, 1100 lb., 6-1/2 In H, 55 gal. (6FVH8)
- HARRINGTON Chain Container (E2D1835125)
- HARRINGTON Chain Container (E2D1833350)
- PEWAG Chain, 10 ft L, Working Load Limit 2850 lb (36128/10)
- DAYTON Proof Coil Chain, 5/16 in, 20 ft L, 1900 lb (34RZ11)
- CAMPBELL CHAIN & FITTINGS 5/8" Mooring Chain, Hot Galvanized, 150' per Drum (T0129532)
- PEERLESS Chain, 100 ft., 42,700 lb., For Lifting (5511023)
- PEERLESS CHAIN 5.5MM(3/16") G30 SC 250'/PL, H0110-0300 (H0110-0300)
- Harrington Chains