Shop All Air Chain Hoists
Harrington
Air Chain Hoist, Pull Cord, 500 lb., 20 ft.
Mfr # TCL250C-20
Zoro # G4155019
Free Shipping & Returns
$4,831.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Housing Length 16 in
- Hoist Lift 20 ft
- Lift Speed 61 fpm
- Air Consumption 78 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # TCL250C-20
- Zoro # G4155019
- Country of Origin Japan
- Category Air Chain Hoists
Dimensions
Housing Length | 16 in |
Chain Length | 21 ft |
Inlet Size | 1/2 in NPT |
Housing Width | 7 45/64 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 16" |
Overall Width | 7-45/64" |
Mfr. Warranty Length | 1 yr |
Maximum Lifting Length | 20 ft |
Body Length | 16 in |
Body Width | 7 23/32 in |
Minimum Retracted Length | 16 5/16 in |
Lifting Hook Opening Width | 1 in |
Body Depth | 14 13/32 in |
Air Inlet Size | 1/2 in |
Description
Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Fixed Lift Speed 61 fpm, Air Inlet Type NPT, Controls Pull Cord, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 16 3/10 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 20 ft, Maximum Air Consumption 64 cfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 1/2 in, Body Depth 14 13/32 in, Body Length 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 2 in W, Nylon, Yellow (EET2-902-10)
- ROYAL BASKET TRUCKS X-Frame Bag, 8 Bushel, White Vinyl (G08-WWX-XBN)
- AZTEC LIFTING HARDWARE Sleeve, Wire Rope, 5/32, Crimp, Aluminum (ASC532)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 20' (PRS10EE-20)
- HARRINGTON Air Chain Hoist, 4000 lb. Cap., 20 ft. Lft (TCR2000P2-20)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 10 ft. Lift (AH500P-10)
- HARRINGTON Air Chain Hoist, 2000 lb. Cap., 10 ft. Lft (TCS1000P2-10)
- HARRINGTON Air Chain Hoist, 2000 lb. Cap., 20 ft. Lft (TCS1000P2-20)
- HARRINGTON Air Chain Hoist, Pendant, 10,000 lb., 20 ft (TCL6000P2-20)
- HARRINGTON Air Chain Hoist, 2000 lb. Cap., 15 ft. Lft (TCR1000P-15)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 20 ft. Lft (TCS500C-20)
- Harrington Lifting Equipment