Shop All Air Chain Hoists
Harrington
Air Chain Hoist, Pull Cord, 500 lb., 15 ft.
Mfr # TCL250C-15
Zoro # G4155028
product price: $5,369.99
/ea
Free Shipping & Returns
$5,369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Housing Length 16 in
- Hoist Lift 15 ft
- Lift Speed 61 fpm
- Air Consumption 78 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # TCL250C-15
- Zoro # G4155028
- Country of Origin Japan
- Category Air Chain Hoists
Dimensions
Housing Length | 16 in |
Chain Length | 16 ft |
Manufacturers Warranty Length | 1 yr |
Housing Width | 7 45/64 in |
Inlet Size | 1/2 in NPT |
Overall Width | 7-45/64" |
Overall Length | 16" |
Minimum Retracted Length | 16 5/16 in |
Body Depth | 14 13/32 in |
Body Width | 7 23/32 in |
Body Length | 16 in |
Lifting Hook Opening Width | 1 in |
Maximum Lifting Length | 15 ft |
Air Inlet Size | 1/2 in |
Mfr. Warranty Length | 1 yr |
Description
Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Fixed Lift Speed 61 fpm, Air Inlet Type NPT, Controls Pull Cord, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 16 3/10 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 15 ft, Maximum Air Consumption 64 cfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 1/2 in, Body Depth 14 13/32 in, Body Length 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Swivel, Eye-Eye, 2200Lb (RF78)
- RUBBERMAID COMMERCIAL Utility Truck, 5/8cu yd., 1000lb Cap, Black (FG471600BLA)
- DAYTON Capacity Label, PK2 (EW-56)
- COTTERMAN Work Platform, Adjustable Height, Steel 9 to 14 In H (1AWP1936A8 A9-14 B1 C2 P1)
- HARRINGTON Air Chain Hoist, 250 lb. Cap., 10 ft. Lift (AH250C-10)
- HARRINGTON Air Chain Hoist, 2000 lb. Cap., 20 ft. Lft (TCR1000P-20)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 20 ft. Lft (TCS500C-20)
- HARRINGTON Air Chain Hoist, Pull Cord, 1000 lb., 10 ft (TCW500C-10)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 15 ft. Lift (TCR250P-15)
- HARRINGTON Air Chain Hoist, Pull Cord, 10,000 lb, 20ft (TCL6000C2-20)
- COLUMBUS MCKINNON. CM ShopAir Chain Hoist, 500 Lbs Cap., 10 Ft. Lift, 21 FPM Lift, 55 FPM Lower (2182)
- Harrington Hoists