Shop All Air Chain Hoists
Harrington
Air Chain Hoist, Pull Cord, 500 lb., 15 ft.
Mfr # TCE250C-IIC-15
Zoro # G4154617
Free Shipping & Returns
$5,959.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 500 lb.
- Housing Length 16"
- Lift Speed 61 fpm
- Hoist Lift 15 ft
- Air Consumption 78 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # TCE250C-IIC-15
- Zoro # G4154617
- Country of Origin Japan
- Category Air Chain Hoists
Dimensions
Housing Length | 16" |
Housing Width | 7 45/64 in |
Manufacturers Warranty Length | 1 yr |
Inlet Size | 1/2 in NPT |
Details
Load Capacity | 500 lb. |
Lift Speed | 61 fpm |
Hoist Lift | 15 ft |
Air Consumption | 78 scfm |
Series | TCE-IIC |
Hoist Mount | Hook Mounted - No Trolley |
Min. Between Hooks | 14 13/16 in |
Control | Pull Cord |
Reeving | 1 |
Standards | ASME B30.16, ASME HST-5, EU ATEX |
Includes | Chain Container, Stainless Steel Load Chain |
Noise Level | 83 dB |
Air Pressure | 90 psi |
Finish | Powder Coated |
Color | Yellow |
Brake | Heavy Duty Disc |
Item | Air Chain Hoist |
Trolley Configuration | Hook Mounted - No Trolley |
Description
Air Chain Hoist, Load Capacity 500 lb, Series TCE-IIC, Hoist Mount Hook Mounted - No Trolley, Control Pull Cord, Hoist Lift 15 ft, Lift Speed 61 fpm, Min. Between Hooks 14 13/16 in, Reeving 1, Housing Length 16 in, Housing Width 7 45/64 in, Brake Heavy Duty Disc, Air Consumption 78 scfm, Air Pressure 90 psi, Yellow, Finish Powder Coated, Inlet Size 1/2 in NPT, Noise Level 83 dB, Standards ASME B30.16, ASME HST-5, EU ATEX, Includes Chain Container, Stainless Steel Load Chain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 8 ft L, 1 in W, Polyester, Yellow (EE1801DFX8)
- LIFT-ALL Tie Down Strap, Wire-Hook, Yellow (6A105)
- POST GUARD Traveler Yellow Chain (Yellow Plastic Chain)
- VESTIL 77-1/2" Dock Ladder, Walk-Through Style, 3 Step, Steel, 3 Steps, Baked-In Powder Coated Finish (DKL-3)
- HARRINGTON Air Chain Hoist, 4000 lb. Cap., 20 ft. Lft (TCR2000C2-20)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 10 ft. Lft (TCS500P-10)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 15 ft. Lft (TCR500C-15)
- HARRINGTON Air Chain Hoist, 4000 lb. Cap., 10 ft. Lft (TCR2000C2-10)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 20 ft. Lift (AH500C-20)
- HARRINGTON Air Chain Hoist, 250 lb. Cap., 10 ft. Lift (AH250P-10)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 20 ft. Lft (TCS500C-20)
- Harrington Lifting Equipment