Shop All Air Chain Hoists
Harrington
Air Chain Hoist, Pull Cord, 2000 lb., 20 ft
Mfr # TCL1000C2-20
Zoro # G4154906
product price: $7,532.99
/ea
Free Shipping & Returns
$7,532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Housing Length 16 in
- Hoist Lift 20 ft
- Lift Speed 21 fpm
- Air Consumption 81 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # TCL1000C2-20
- Zoro # G4154906
- Country of Origin Japan
- Category Air Chain Hoists
Dimensions
Housing Length | 16 in |
Chain Length | 21 ft |
Manufacturers Warranty Length | 1 yr |
Housing Width | 7 45/64 in |
Inlet Size | 1/2 in NPT |
Overall Width | 7-45/64" |
Overall Length | 16" |
Air Inlet Size | 1/2 in |
Body Width | 7 23/32 in |
Body Depth | 14 13/32 in |
Body Length | 16 in |
Lifting Hook Opening Width | 1 3/32 in |
Mfr. Warranty Length | 1 yr |
Minimum Retracted Length | 18 in |
Maximum Lifting Length | 20 ft |
Description
Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Fixed Lift Speed 21 fpm, Air Inlet Type NPT, Controls Pull Cord, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 18 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 20 ft, Maximum Air Consumption 64 cfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 1/2 in, Body Depth 14 13/32 in, Body Length 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Grating Ramp, Fiberglass, 144" L x 5" W (879600)
- TENNSCO Caster Kit, 48 in W x 24 in D, Med Gray (CK4824MGY)
- DAYTON Lever Plate (MHG319G)
- DC CARGO 1in X 6 Retractable Ratchet Straps, 4PK (16RRSSH-4)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 10 ft. Lift (AH500C-10)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 15 ft. Lft (TCS500C-15)
- HARRINGTON Air Chain Hoist, 250 lb. Cap., 20 ft. Lift (AH250P-20)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 10 ft. Lft (TCR500P-10)
- HARRINGTON Air Chain Hoist, 4000 lb. Cap., 20 ft. Lft (TCR2000P2-20)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 10 ft. Lft (TCS500P-10)
- HARRINGTON Air Chain Hoist, Pull Cord, 1000 lb., 10 ft (TCW500C-10)
- Harrington Air Chain Hoists