Shop All Air Chain Hoists
Harrington
Air Chain Hoist, Pull Cord, 1000 lb., 20 ft
Mfr # TCW500C-20
Zoro # G4154720
Free Shipping & Returns
$7,189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1000 lb.
- Housing Length 16"
- Hoist Lift 20 ft
- Lift Speed 41 fpm
- Air Consumption 81 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # TCW500C-20
- Zoro # G4154720
- Country of Origin Japan
- Category Air Chain Hoists
Dimensions
Housing Length | 16" |
Housing Width | 7 45/64 in |
Manufacturers Warranty Length | 1 yr |
Inlet Size | 1/2 in NPT |
Details
Load Capacity | 1000 lb. |
Hoist Lift | 20 ft |
Lift Speed | 41 fpm |
Air Consumption | 81 scfm |
Series | TCW |
Hoist Mount | Hook Mounted - No Trolley |
Min. Between Hooks | 14 13/16 in |
Control | Pull Cord |
Reeving | 1 |
Standards | ASME B30.16, ASME HST-5, EU ATEX |
Finish | Natural |
Includes | Chain Container |
Item | Air Chain Hoist |
Brake | Heavy Duty Disc |
Trolley Configuration | Hook Mounted - No Trolley |
Noise Level | 83 dB |
Air Pressure | 90 psi |
Color | Gray |
Description
Air Chain Hoist, Load Capacity 1,000 lb, Series TCW, Hoist Mount Hook Mounted - No Trolley, Control Pull Cord, Hoist Lift 20 ft, Lift Speed 41 fpm, Min. Between Hooks 14 13/16 in, Reeving 1, Housing Length 16 in, Housing Width 7 45/64 in, Brake Heavy Duty Disc, Air Consumption 81 scfm, Air Pressure 90 psi, Gray, Finish Natural, Inlet Size 1/2 in NPT, Noise Level 83 dB, Standards ASME B30.16, ASME HST-5, EU ATEX, Includes Chain Container
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Curtain Wall, 12 ft H x 6 ft W (999-00079)
- ASHLAND CONVEYOR Ball Transfer Table, 36In L, 22BF (BTIT220303)
- KINGCORD 5/32 in. x 400 ft. White Nylon Paracord 550 Rope - Type III Mil-Spec (644631TV)
- DAYTON Scissor Lift Table, 2200 lb. Cap, 20"W, 40"L (2MPP8)
- HARRINGTON Air Chain Hoist, Pendant, 10,000 lb., 20 ft (TCL6000P2-20)
- HARRINGTON Air Chain Hoist, Pull Cord, 10,000 lb, 20ft (TCL6000C2-20)
- HARRINGTON Air Chain Hoist, 2000 lb. Cap., 20 ft. Lft (TCR1000P-20)
- HARRINGTON Air Chain Hoist, 4000 lb. Cap., 15 ft. Lft (TCR2000P2-15)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 15 ft. Lft (TCS500P-15)
- HARRINGTON Air Chain Hoist, 250 lb. Cap., 10 ft. Lift (AH250C-10)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 13 ft. Lift (AH500M-13)
- Harrington Hoists