Shop All Air Chain Hoists
Harrington
Air Chain Hoist, Pull Cord, 1000 lb., 20 ft
Mfr # TCE500C-IIC-20
Zoro # G4154547
Free Shipping & Returns
$7,849.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1000 lb.
- Housing Length 16"
- Lift Speed 41 fpm
- Hoist Lift 20 ft
- Air Consumption 81 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # TCE500C-IIC-20
- Zoro # G4154547
- Country of Origin Japan
- Category Air Chain Hoists
Dimensions
Housing Length | 16" |
Manufacturers Warranty Length | 1 yr |
Housing Width | 7 45/64 in |
Inlet Size | 1/2 in NPT |
Details
Load Capacity | 1000 lb. |
Lift Speed | 41 fpm |
Hoist Lift | 20 ft |
Air Consumption | 81 scfm |
Hoist Mount | Hook Mounted - No Trolley |
Series | TCE-IIC |
Control | Pull Cord |
Min. Between Hooks | 14 13/16 in |
Reeving | 1 |
Standards | ASME B30.16, ASME HST-5, EU ATEX |
Brake | Heavy Duty Disc |
Color | Yellow |
Item | Air Chain Hoist |
Finish | Powder Coated |
Trolley Configuration | Hook Mounted - No Trolley |
Includes | Chain Container, Stainless Steel Load Chain |
Noise Level | 83 dB |
Air Pressure | 90 psi |
Description
Air Chain Hoist, Load Capacity 1,000 lb, Series TCE-IIC, Hoist Mount Hook Mounted - No Trolley, Control Pull Cord, Hoist Lift 20 ft, Lift Speed 41 fpm, Min. Between Hooks 14 13/16 in, Reeving 1, Housing Length 16 in, Housing Width 7 45/64 in, Brake Heavy Duty Disc, Air Consumption 81 scfm, Air Pressure 90 psi, Yellow, Finish Powder Coated, Inlet Size 1/2 in NPT, Noise Level 83 dB, Standards ASME B30.16, ASME HST-5, EU ATEX, Includes Chain Container, Stainless Steel Load Chain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Eye - 5/8" x 9 (JETBGV58X9)
- BISHAMON Scissor Lift Table Foot Control (L3K5K-FC)
- HAMILTON Rigid Spring, Loaded Hs 6X2 Duralast (R-SPHS-6DB-1)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 165 lb. (1G016)
- HARRINGTON Air Chain Hoist, 4000 lb. Cap., 20 ft. Lft (TCR2000P2-20)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 15 ft. Lft (TCR500P-15)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 10 ft. Lift (AH500P-10)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 15 ft. Lift (TCR250P-15)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 20 ft. Lift (AH500C-20)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 10 ft. Lft (TCR500C-10)
- INGERSOLL-RAND Air Chain Hoist, 1100 lb. Cap., 10 ft. Lft (CL500K-2C10-C6U)
- Harrington Hoists