Shop All Air Chain Hoists
Harrington
Air Chain Hoist, Pull Cord, 1000 lb., 10 ft
Mfr # TCW500C-10
Zoro # G4154748
product price: $6,205.99
/ea
Free Shipping & Returns
$6,205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1000 lb.
- Housing Length 16"
- Hoist Lift 10 ft
- Lift Speed 41 fpm
- Air Consumption 81 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # TCW500C-10
- Zoro # G4154748
- Country of Origin Japan
- Category Air Chain Hoists
Dimensions
Housing Length | 16" |
Manufacturers Warranty Length | 1 yr |
Inlet Size | 1/2 in NPT |
Housing Width | 7 45/64 in |
Details
Load Capacity | 1000 lb. |
Hoist Lift | 10 ft |
Lift Speed | 41 fpm |
Air Consumption | 81 scfm |
Series | TCW |
Hoist Mount | Hook Mounted - No Trolley |
Min. Between Hooks | 14 13/16 in |
Control | Pull Cord |
Standards | ASME B30.16, ASME HST-5, EU ATEX |
Reeving | 1 |
Item | Air Chain Hoist |
Noise Level | 83 dB |
Finish | Natural |
Trolley Configuration | Hook Mounted - No Trolley |
Includes | Chain Container |
Color | Gray |
Air Pressure | 90 psi |
Brake | Heavy Duty Disc |
Description
Air Chain Hoist, Load Capacity 1,000 lb, Series TCW, Hoist Mount Hook Mounted - No Trolley, Control Pull Cord, Hoist Lift 10 ft, Lift Speed 41 fpm, Min. Between Hooks 14 13/16 in, Reeving 1, Housing Length 16 in, Housing Width 7 45/64 in, Brake Heavy Duty Disc, Air Consumption 81 scfm, Air Pressure 90 psi, Gray, Finish Natural, Inlet Size 1/2 in NPT, Noise Level 83 dB, Standards ASME B30.16, ASME HST-5, EU ATEX, Includes Chain Container
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Lever Chain Hoist, 1,500 lb Load Capacity, 10 ft Hoist Lift, 29/32 in Hook Opening (29XP36)
- KRAFT TOOL Masons Line, Twisted, Nylon, White, 350 ft. (BC347)
- PEWAG Chain Sling, G100, DOSXK, Alloy Steel, 5 ft. (10G100DOSXK/5)
- CROSBY Latch Kit, Steel, 5-3/16 in., 1-1/2 in. (1096704)
- HARRINGTON Air Chain Hoist, 2000 lb. Cap., 15 ft. Lft (TCR1000P-15)
- HARRINGTON Air Chain Hoist, Pendant, 10,000 lb., 20 ft (TCL6000P2-20)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 10 ft. Lift (TCS250P-10)
- HARRINGTON Air Chain Hoist, 250 lb. Cap., 13 ft. Lift (AH250M-13)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 15 ft. Lift (TCR250P-15)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 15 ft. Lift (TCS250P-15)
- INGERSOLL-RAND Air Chain Hoist, 550 lb. Cap., 10 ft. Lift (ML250K-2C10-C6)
- Harrington Lifting Equipment