Shop All Air Chain Hoists
Harrington
Air Chain Hoist, Pull Cord, 1000 lb., 10 ft
Mfr # TCL500C-10
Zoro # G4154976
Free Shipping & Returns
$4,338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1,000 lb
- Housing Length 16 in
- Hoist Lift 10 ft
- Lift Speed 41 fpm
- Air Consumption 81 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # TCL500C-10
- Zoro # G4154976
- Country of Origin Japan
- Category Air Chain Hoists
Dimensions
Housing Length | 16 in |
Chain Length | 11 ft |
Manufacturers Warranty Length | 1 yr |
Inlet Size | 1/2 in NPT |
Housing Width | 7 45/64 in |
Overall Length | 16" |
Overall Width | 7-45/64" |
Body Length | 14 13/32 in |
Air Inlet Size | 1/2 in |
Mfr. Warranty Length | 1 yr |
Lifting Hook Opening Width | 1 in |
Minimum Retracted Length | 16 5/16 in |
Body Width | 8 11/16 in |
Maximum Lifting Length | 10 ft |
Body Depth | 14 13/32 in |
Description
Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Fixed Lift Speed 41 fpm, Air Inlet Type NPT, Controls Pull Cord, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 16 3/10 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 10 ft, Maximum Air Consumption 64 cfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 1/2 in, Body Depth 14 13/32 in, Body Length 14 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 15 ft L, 2 in W, Polyester, Yellow (EE1602DTX15)
- METRO Wire Security Cart with Adjustable Shelves 900 lb Capacity, 27 1/2 in W x 53 in L x 68 in H (SEC55DC)
- ZORO SELECT Folding Hand Truck, 225 lb.Load Cap. (2NXC8)
- FAKRO Fakro 66892 LWT Wooden Insulated Attic Ladder; 300Lbs (66892)
- HARRINGTON Air Chain Hoist, 2000 lb. Cap., 15 ft. Lft (TCS1000P2-15)
- HARRINGTON Air Chain Hoist, 250 lb. Cap., 13 ft. Lift (AH250M-13)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 13 ft. Lift (AH500M-13)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 10 ft. Lift (TCS250P-10)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 20 ft. Lft (TCR500C-20)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 10 ft. Lft (TCS500P-10)
- DAYTON Air Chain Hoist, Cap. 500 lb, 15 ft (816YH8)
- Harrington Hoists