Shop All Air Chain Hoists
Harrington
Air Chain Hoist, Pull Cord, 10,000 lb, 20ft
Mfr # TCL6000C2-20
Zoro # G4154781
product price: $11,987.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$11,987.99
Free 30-Day Returns
Key Features
- Load Capacity 10,000 lb
- Housing Length 22 in
- Hoist Lift 20 ft
- Lift Speed 5.2 fpm
- Air Consumption 85 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # TCL6000C2-20
- Zoro # G4154781
- Country of Origin Japan
- Category Air Chain Hoists
Dimensions
Housing Length | 22 in |
Chain Length | 21 ft |
Manufacturers Warranty Length | 1 yr |
Housing Width | 13 45/64 in |
Inlet Size | 1/2 in NPT |
Overall Length | 22" |
Overall Width | 13-45/64" |
Maximum Lifting Length | 20 ft |
Body Depth | 22 11/16 in |
Body Length | 22 in |
Minimum Retracted Length | 30 5/16 in |
Body Width | 13 23/32 in |
Air Inlet Size | 1 in |
Lifting Hook Opening Width | 1 11/16 in |
Mfr. Warranty Length | 1 yr |
Description
Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 12,000 lb, Fixed Lift Speed 5.2 fpm, Air Inlet Type NPT, Controls Pull Cord, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 30 3/10 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 20 ft, Maximum Air Consumption 141 cfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 1 in, Body Depth 22 11/16 in, Body Length 22 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO HARDWARE Turnbuckle, Hook & Hook, Aluminum, 3/8-16 (05320 4)
- CAMPBELL CHAIN & FITTINGS Campbell Chain 5365341 No.10 Steel Decorative Chain; Antique Copper - 0.14 in. Dia. x 1.21 in. (5365341)
- CAMPBELL CHAIN & FITTINGS 1/0 Twist Link Machine Chain, Zinc Plated, 100' per Carton (T0321024)
- TMI Curtain Door, 11 oz. PVC Mesh, 10 ft. H (999-10324)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 20 ft. Lift (AH500C-20)
- HARRINGTON Air Chain Hoist, 2000 lb. Cap., 20 ft. Lft (TCS1000P2-20)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 20 ft. Lft (TCS500C-20)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 20 ft. Lft (TCR500C-20)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 10 ft. Lift (TCS250P-10)
- HARRINGTON Air Chain Hoist, 2000 lb. Cap., 20 ft. Lft (TCS1000C2-20)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 15 ft. Lft (TCR500C-15)
- Harrington Air Chain Hoists