Shop All Air Chain Hoists
Harrington
Air Chain Hoist, Pull Cord, 10,000 lb, 10ft
Mfr # TCL6000C2-10
Zoro # G4154809
product price: $10,307.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$10,307.99
Free 30-Day Returns
Key Features
- Load Capacity 10,000 lb
- Housing Length 22 in
- Hoist Lift 10 ft
- Lift Speed 5.2 fpm
- Air Consumption 85 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # TCL6000C2-10
- Zoro # G4154809
- Country of Origin Japan
- Category Air Chain Hoists
Dimensions
Housing Length | 22 in |
Chain Length | 11 ft |
Inlet Size | 1/2 in NPT |
Housing Width | 13 45/64 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 13-45/64" |
Overall Length | 22" |
Body Length | 22 11/16 in |
Lifting Hook Opening Width | 1 11/16 in |
Maximum Lifting Length | 10 ft |
Minimum Retracted Length | 30 5/16 in |
Body Width | 14 19/32 in |
Body Depth | 22 11/16 in |
Mfr. Warranty Length | 1 yr |
Air Inlet Size | 1 in |
Description
Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 12,000 lb, Fixed Lift Speed 5.2 fpm, Air Inlet Type NPT, Controls Pull Cord, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 30 3/10 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 10 ft, Maximum Air Consumption 141 cfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 1 in, Body Depth 22 11/16 in, Body Length 22 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS JR Products GSNI-5300-60 Gas Spring - 20" EXT, 60 lbs. (GSNI-5300-60)
- DAYTON Round Sling, Endless, 20 ft., 5300 lb. (2MJN2)
- ALBION 6" X 2" Non-Marking Polyurethane Premium Swivel Caster, No Brake, Loads Up To 1100 lb (16EG06201S)
- RICHELIEU HARDWARE Bed Frame Casters & Accessories, Swivel Without Brake, with Wood Stem, Black, Brass (F43324)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 15 ft. Lift (TCR250P-15)
- HARRINGTON Air Chain Hoist, 2000 lb. Cap., 20 ft. Lft (TCR1000P-20)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 15 ft. Lift (AH500P-15)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 15 ft. Lft (TCR500P-15)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 15 ft. Lift (TCS250P-15)
- HARRINGTON Air Chain Hoist, 2000 lb. Cap., 15 ft. Lft (TCR1000P-15)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 13 ft. Lift (AH500M-13)
- Harrington Lifting Equipment