Shop All Air Chain Hoists
Harrington
Air Chain Hoist, Pendant, 6000 lb., 10 ft.
Mfr # TCL3000P-10
Zoro # G4154897
product price: $15,850.99
/ea
Free Shipping & Returns
$15,850.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 6,000 lb
- Housing Length 16 in
- Hoist Lift 10 ft
- Lift Speed 10 fpm
- Air Consumption 85 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # TCL3000P-10
- Zoro # G4154897
- Country of Origin Japan
- Category Air Chain Hoists
Dimensions
Housing Length | 16 in |
Chain Length | 11 ft |
Housing Width | 7 45/64 in |
Inlet Size | 1/2 in NPT |
Manufacturers Warranty Length | 1 yr |
Overall Length | 16" |
Overall Width | 7-45/64" |
Air Inlet Size | 1 in |
Maximum Lifting Length | 10 ft |
Body Width | 12 5/16 in |
Lifting Hook Opening Width | 1 5/16 in |
Minimum Retracted Length | 21 3/32 in |
Body Length | 16 in |
Mfr. Warranty Length | 1 yr |
Body Depth | 22 11/16 in |
Description
Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 6,000 lb, Fixed Lift Speed 10 fpm, Air Inlet Type NPT, Controls Pendant, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 21 1/10 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 10 ft, Maximum Air Consumption 141 cfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 1 in, Body Depth 22 11/16 in, Body Length 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP 6" X 10" X 12" Loading Dock Bumper (B610-12)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, Side Brake, Loads Up To 180 lb (C0020748ZN-TPR01(GG)B)
- ZORO SELECT Plate Caster, 2" Wheel Dia., 75 lb., Black (435X83)
- STREN-FLEX Synthetic Web Sling, Type 6, 20 ft L, 4 in W, Nylon, Black (RE1-904-20)
- HARRINGTON Air Chain Hoist, 250 lb. Cap., 10 ft. Lift (AH250C-10)
- HARRINGTON Air Chain Hoist, 2000 lb. Cap., 15 ft. Lft (TCR1000P-15)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 20 ft. Lft (TCR500C-20)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 15 ft. Lift (TCS250P-15)
- HARRINGTON Air Chain Hoist, Pendant, 10,000 lb., 20 ft (TCL6000P2-20)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 15 ft. Lft (TCR500P-15)
- INGERSOLL-RAND Air Chain Hoist, 4400 lb. Cap., 10 ft. Lft (HL2000K-2C10-C6)
- Harrington Air Chain Hoists