Shop All Air Chain Hoists
Harrington
Air Chain Hoist, Pendant, 500 lb., 15 ft.
Mfr # TCL250P-15
Zoro # G4155055
Free Shipping & Returns
$7,018.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Housing Length 16 in
- Lift Speed 61 fpm
- Hoist Lift 15 ft
- Air Consumption 78 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # TCL250P-15
- Zoro # G4155055
- Country of Origin Japan
- Category Air Chain Hoists
Dimensions
Housing Length | 16 in |
Chain Length | 16 ft |
Manufacturers Warranty Length | 1 yr |
Inlet Size | 1/2 in NPT |
Housing Width | 7 45/64 in |
Overall Width | 7-45/64" |
Overall Length | 16" |
Body Length | 16 in |
Body Width | 7 23/32 in |
Lifting Hook Opening Width | 1 in |
Maximum Lifting Length | 15 ft |
Body Depth | 14 13/32 in |
Minimum Retracted Length | 16 5/16 in |
Air Inlet Size | 1/2 in |
Mfr. Warranty Length | 1 yr |
Description
Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Fixed Lift Speed 61 fpm, Air Inlet Type NPT, Controls Pendant, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 16 3/10 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 15 ft, Maximum Air Consumption 64 cfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 1/2 in, Body Depth 14 13/32 in, Body Length 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 4440 lb., 10" dia., 3" W (HC10030S6-16-6205-826)
- ALL GEAR Bull Rope Sling, 3/4 In x 14 Ft, Orange (AGBRES3414CS)
- DEMAG Electric Chain Hoist, 2,000 lb, 26 ft, Hook Mounted - No Trolley, 480V, Blue (DCS Pro 10-1000 1/1 H8 VS6-11 480/60)
- HYTROL CONVEYORS Hytrol® 5 Ft. - 16"W - 1.9" Dia. Galvanized Rollers - 13" Between Rails - 3" Roller Centers (5FT-19GSR-13-3)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 10 ft. Lift (AH500C-10)
- HARRINGTON Air Chain Hoist, 2000 lb. Cap., 10 ft. Lft (TCS1000P2-10)
- HARRINGTON Air Chain Hoist, Pull Cord, 10,000 lb, 20ft (TCL6000C2-20)
- HARRINGTON Air Chain Hoist, 2000 lb. Cap., 15 ft. Lft (TCS1000P2-15)
- HARRINGTON Air Chain Hoist, 250 lb. Cap., 10 ft. Lift (AH250C-10)
- HARRINGTON Air Chain Hoist, 4000 lb. Cap., 20 ft. Lft (TCR2000P2-20)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 15 ft. Lift (AH500P-15)
- Harrington Lifting Equipment