Shop All Air Chain Hoists
Harrington
Air Chain Hoist, Pendant, 500 lb., 15 ft.
Mfr # TCE250P-IIC-15
Zoro # G4154641
product price: $6,978.99
/ea
Free Shipping & Returns
$6,978.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 500 lb.
- Housing Length 16"
- Hoist Lift 15 ft
- Lift Speed 61 fpm
- Air Consumption 78 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # TCE250P-IIC-15
- Zoro # G4154641
- Country of Origin Japan
- Category Air Chain Hoists
Dimensions
Housing Length | 16" |
Inlet Size | 1/2 in NPT |
Manufacturers Warranty Length | 1 yr |
Housing Width | 7 45/64 in |
Details
Load Capacity | 500 lb. |
Hoist Lift | 15 ft |
Lift Speed | 61 fpm |
Air Consumption | 78 scfm |
Series | TCE-IIC |
Hoist Mount | Hook Mounted - No Trolley |
Control | Pendant |
Min. Between Hooks | 14 13/16 in |
Reeving | 1 |
Standards | ASME B30.16, ASME HST-5, EU ATEX |
Includes | Chain Container, Stainless Steel Load Chain |
Trolley Configuration | Hook Mounted - No Trolley |
Item | Air Chain Hoist |
Color | Yellow |
Finish | Powder Coated |
Brake | Heavy Duty Disc |
Noise Level | 83 dB |
Air Pressure | 90 psi |
Description
Air Chain Hoist, Load Capacity 500 lb, Series TCE-IIC, Hoist Mount Hook Mounted - No Trolley, Control Pendant, Hoist Lift 15 ft, Lift Speed 61 fpm, Min. Between Hooks 14 13/16 in, Reeving 1, Housing Length 16 in, Housing Width 7 45/64 in, Brake Heavy Duty Disc, Air Consumption 78 scfm, Air Pressure 90 psi, Yellow, Finish Powder Coated, Inlet Size 1/2 in NPT, Noise Level 83 dB, Standards ASME B30.16, ASME HST-5, EU ATEX, Includes Chain Container, Stainless Steel Load Chain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1/4" Anchor Shackle, Bolt Type, Forged Carbon Steel, Galvanized (5390435)
- ZORO SELECT Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Blck (1/3CU-L BLACK)
- ZORO SELECT General Purpose Dolly, 500 lb. (10Z907)
- PEERLESS CHAIN 1/4 7X7 WIRE ROPE 250'/RL, 4503308 (4503308)
- HARRINGTON Air Chain Hoist, Pull Cord, 1000 lb., 10 ft (TCW500C-10)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 15 ft. Lft (TCS500C-15)
- HARRINGTON Air Chain Hoist, 4000 lb. Cap., 20 ft. Lft (TCR2000C2-20)
- HARRINGTON Air Chain Hoist, 4000 lb. Cap., 15 ft. Lft (TCR2000P2-15)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 10 ft. Lift (AH500P-10)
- HARRINGTON Air Chain Hoist, 2000 lb. Cap., 20 ft. Lft (TCS1000P2-20)
- INGERSOLL-RAND Air Chain Hoist, 550 lb. Cap., 10 ft. Lift (7718E-1C10-C6S)
- Harrington Hoists