Shop All Air Chain Hoists
Harrington
Air Chain Hoist, Pendant, 500 lb., 10 ft.
Mfr # TCE250P-IIC-10
Zoro # G4154650
Free Shipping & Returns
$6,266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 500 lb.
- Housing Length 16"
- Lift Speed 61 fpm
- Hoist Lift 10 ft
- Air Consumption 78 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # TCE250P-IIC-10
- Zoro # G4154650
- Country of Origin Japan
- Category Air Chain Hoists
Dimensions
Housing Length | 16" |
Inlet Size | 1/2 in NPT |
Manufacturers Warranty Length | 1 yr |
Housing Width | 7 45/64 in |
Details
Load Capacity | 500 lb. |
Lift Speed | 61 fpm |
Hoist Lift | 10 ft |
Air Consumption | 78 scfm |
Series | TCE-IIC |
Hoist Mount | Hook Mounted - No Trolley |
Control | Pendant |
Min. Between Hooks | 14 13/16 in |
Reeving | 1 |
Standards | ASME B30.16, ASME HST-5, EU ATEX |
Noise Level | 83 dB |
Finish | Powder Coated |
Brake | Heavy Duty Disc |
Air Pressure | 90 psi |
Trolley Configuration | Hook Mounted - No Trolley |
Color | Yellow |
Includes | Chain Container, Stainless Steel Load Chain |
Item | Air Chain Hoist |
Description
Air Chain Hoist, Load Capacity 500 lb, Series TCE-IIC, Hoist Mount Hook Mounted - No Trolley, Control Pendant, Hoist Lift 10 ft, Lift Speed 61 fpm, Min. Between Hooks 14 13/16 in, Reeving 1, Housing Length 16 in, Housing Width 7 45/64 in, Brake Heavy Duty Disc, Air Consumption 78 scfm, Air Pressure 90 psi, Yellow, Finish Powder Coated, Inlet Size 1/2 in NPT, Noise Level 83 dB, Standards ASME B30.16, ASME HST-5, EU ATEX, Includes Chain Container, Stainless Steel Load Chain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP 4.5" X 24" X 11" Loading Dock Bumper (B4524-11)
- ZORO SELECT Swivel Stem Caster, Nyln, 4 in., 220 lb. (43450440418600000000)
- TRI-ARC 142 1/2 in Stair Unit, Steel, 11 Steps, Gray Powder Coated Finish, 450 lb Load Capacity (WISS111246)
- WERNER 4 ft Fiberglass Stepladder, 375 lb Capacity (7404)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 10 ft. Lft (TCS500P-10)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 10 ft. Lift (TCS250P-10)
- HARRINGTON Air Chain Hoist, 250 lb. Cap., 15 ft. Lift (AH250C-15)
- HARRINGTON Air Chain Hoist, Pendant, 10,000 lb., 20 ft (TCL6000P2-20)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 10 ft. Lft (TCR500P-10)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 15 ft. Lft (TCR500C-15)
- GLOBAL INDUSTRIAL Air Chain Hoist, 300 lb Capacity, 10' Lift, Single Reeved, 84 FPM Lift Speed (298625)
- Harrington Lifting Equipment