Shop All Air Chain Hoists
Harrington
Air Chain Hoist, Pendant, 2000 lb., 20 ft.
Mfr # TCW1000P2-20
Zoro # G4154696
product price: $10,290.99
/ea
Free Shipping & Returns
$10,290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Housing Length 16"
- Lift Speed 21 fpm
- Hoist Lift 20 ft
- Air Consumption 81 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # TCW1000P2-20
- Zoro # G4154696
- Country of Origin Japan
- Category Air Chain Hoists
Dimensions
Housing Length | 16" |
Housing Width | 7 45/64 in |
Manufacturers Warranty Length | 1 yr |
Inlet Size | 1/2 in NPT |
Details
Load Capacity | 2000 lb. |
Lift Speed | 21 fpm |
Hoist Lift | 20 ft |
Air Consumption | 81 scfm |
Series | TCW |
Hoist Mount | Hook Mounted - No Trolley |
Control | Pendant |
Min. Between Hooks | 17 1/2 in |
Standards | ASME B30.16, ASME HST-5, EU ATEX |
Reeving | 2 |
Includes | Chain Container |
Color | Gray |
Item | Air Chain Hoist |
Noise Level | 83 dB |
Trolley Configuration | Hook Mounted - No Trolley |
Brake | Heavy Duty Disc |
Finish | Natural |
Air Pressure | 90 psi |
Description
Air Chain Hoist, Load Capacity 2,000 lb, Series TCW, Hoist Mount Hook Mounted - No Trolley, Control Pendant, Hoist Lift 20 ft, Lift Speed 21 fpm, Min. Between Hooks 17 1/2 in, Reeving 2, Housing Length 16 in, Housing Width 7 45/64 in, Brake Heavy Duty Disc, Air Consumption 81 scfm, Air Pressure 90 psi, Gray, Finish Natural, Inlet Size 1/2 in NPT, Noise Level 83 dB, Standards ASME B30.16, ASME HST-5, EU ATEX, Includes Chain Container
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST GUARD Post Sleeve, 7" Dia, 52" H, Grey/White (CL1386W)
- US CARGO CONTROL 3/8" x 400' Transport Chain Drum Grade 70 (DRUM38)
- BIL-JAX Leveling Jack - Swivel - #6, 7 (0032-096)
- PRIME-LINE 16 in. Window Block and Tackle Sash Balance Single Pack (FA 1540)
- HARRINGTON Air Chain Hoist, 4000 lb. Cap., 10 ft. Lft (TCR2000C2-10)
- HARRINGTON Air Chain Hoist, 2000 lb. Cap., 15 ft. Lft (TCS1000P2-15)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 10 ft. Lft (TCS500P-10)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 20 ft. Lft (TCR500C-20)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 10 ft. Lift (AH500C-10)
- HARRINGTON Air Chain Hoist, 250 lb. Cap., 10 ft. Lift (AH250C-10)
- HARRINGTON Air Chain Hoist, 4000 lb. Cap., 15 ft. Lft (TCR2000P2-15)
- Harrington Lifting Equipment