Shop All Air Chain Hoists
Harrington
Air Chain Hoist, Pendant, 2000 lb., 15 ft.
Mfr # TCL1000P2-15
Zoro # G4154949
product price: $7,565.99
/ea
Free Shipping & Returns
$7,565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Housing Length 16 in
- Hoist Lift 15 ft
- Lift Speed 21 fpm
- Air Consumption 81 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # TCL1000P2-15
- Zoro # G4154949
- Country of Origin Japan
- Category Air Chain Hoists
Dimensions
Housing Length | 16 in |
Chain Length | 16 ft |
Inlet Size | 1/2 in NPT |
Manufacturers Warranty Length | 1 yr |
Housing Width | 7 45/64 in |
Overall Width | 7-45/64" |
Overall Length | 16" |
Body Depth | 14 13/32 in |
Air Inlet Size | 1/2 in |
Body Width | 7 23/32 in |
Maximum Lifting Length | 15 ft |
Body Length | 16 in |
Mfr. Warranty Length | 1 yr |
Lifting Hook Opening Width | 1 3/32 in |
Minimum Retracted Length | 18 in |
Description
Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Fixed Lift Speed 21 fpm, Air Inlet Type NPT, Controls Pendant, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 17 1/2 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 15 ft, Maximum Air Consumption 81 scfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 1/2 in, Body Depth 14 13/32 in, Body Length 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE Swivel Plate Cstr, TPR Rubber, 4", Brake (LE-TPA 102G-FI)
- SNAP-LOC Platform Cart Strap Anchor Kit with Cam (SLCCSAKWC)
- STRINGLINER Reel Stringlinr 540'Orng (25406)
- LOUISVILLE 8 ft Fiberglass Stepladder, 250 lb Capacity (FS2008)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 20 ft. Lift (AH500C-20)
- HARRINGTON Air Chain Hoist, 250 lb. Cap., 13 ft. Lift (AH250M-13)
- HARRINGTON Air Chain Hoist, 250 lb. Cap., 10 ft. Lift (AH250P-10)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 10 ft. Lft (TCR500C-10)
- HARRINGTON Air Chain Hoist, 2000 lb. Cap., 15 ft. Lft (TCR1000P-15)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 15 ft. Lft (TCR500P-15)
- INGERSOLL-RAND Air Cable Balancer, Swivel Hook, 150 lb. (ZAW015080HM)
- Harrington Lifting Equipment