Shop All Air Chain Hoists
Harrington
Air Chain Hoist, Pendant, 1000 lb., 15 ft.
Mfr # TCW500P-15
Zoro # G4154766
product price: $8,663.99
/ea
Free Shipping & Returns
$8,663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1000 lb.
- Housing Length 16"
- Hoist Lift 15 ft
- Lift Speed 41 fpm
- Air Consumption 81 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # TCW500P-15
- Zoro # G4154766
- Country of Origin Japan
- Category Air Chain Hoists
Dimensions
Housing Length | 16" |
Manufacturers Warranty Length | 1 yr |
Inlet Size | 1/2 in NPT |
Housing Width | 7 45/64 in |
Details
Load Capacity | 1000 lb. |
Hoist Lift | 15 ft |
Lift Speed | 41 fpm |
Air Consumption | 81 scfm |
Series | TCW |
Hoist Mount | Hook Mounted - No Trolley |
Min. Between Hooks | 14 13/16 in |
Control | Pendant |
Reeving | 1 |
Standards | ASME B30.16, ASME HST-5, EU ATEX |
Item | Air Chain Hoist |
Trolley Configuration | Hook Mounted - No Trolley |
Color | Gray |
Finish | Natural |
Brake | Heavy Duty Disc |
Air Pressure | 90 psi |
Noise Level | 83 dB |
Includes | Chain Container |
Description
Air Chain Hoist, Load Capacity 1,000 lb, Series TCW, Hoist Mount Hook Mounted - No Trolley, Control Pendant, Hoist Lift 15 ft, Lift Speed 41 fpm, Min. Between Hooks 14 13/16 in, Reeving 1, Housing Length 16 in, Housing Width 7 45/64 in, Brake Heavy Duty Disc, Air Consumption 81 scfm, Air Pressure 90 psi, Gray, Finish Natural, Inlet Size 1/2 in NPT, Noise Level 83 dB, Standards ASME B30.16, ASME HST-5, EU ATEX, Includes Chain Container
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF-Listed Plate Caster, 700 lb. Ld Rating, Roller (P21R-C040R-14)
- JET Jcp-1, 1 Ton 12Ft Lift (180410)
- RICHELIEU HARDWARE Aluminum Single Wheel Vintage Caster, Swivel Without Brake, with Plate, Rustic Brass (8750201AB90)
- ZORO SELECT General Purpose Dolly, Cap 1000 lb, 24x18 (48J095)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 20 ft. Lft (TCS500C-20)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 15 ft. Lft (TCR500C-15)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 10 ft. Lft (TCS500P-10)
- HARRINGTON Air Chain Hoist, Pull Cord, 1000 lb., 10 ft (TCW500C-10)
- HARRINGTON Air Chain Hoist, 2000 lb. Cap., 15 ft. Lft (TCR1000P-15)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 15 ft. Lft (TCS500P-15)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 10 ft. Lift (TCS250P-10)
- Harrington Lifting Equipment