Shop All Air Chain Hoists
Harrington
Air Chain Hoist, Pendant, 1000 lb., 15 ft.
Mfr # TCL500P-15
Zoro # G4154991
Free Shipping & Returns
$6,288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1,000 lb
- Housing Length 16 in
- Lift Speed 41 fpm
- Hoist Lift 15 ft
- Air Consumption 81 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # TCL500P-15
- Zoro # G4154991
- Country of Origin Japan
- Category Air Chain Hoists
Dimensions
Housing Length | 16 in |
Chain Length | 16 ft |
Manufacturers Warranty Length | 1 yr |
Housing Width | 7 45/64 in |
Inlet Size | 1/2 in NPT |
Overall Width | 7-45/64" |
Overall Length | 16" |
Mfr. Warranty Length | 1 yr |
Air Inlet Size | 1/2 in |
Lifting Hook Opening Width | 1 in |
Body Length | 16 in |
Body Width | 7 23/32 in |
Minimum Retracted Length | 16 5/16 in |
Maximum Lifting Length | 15 ft |
Body Depth | 14 13/32 in |
Description
Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Fixed Lift Speed 41 fpm, Air Inlet Type NPT, Controls Pendant, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 16 3/10 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 15 ft, Maximum Air Consumption 64 cfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 1/2 in, Body Depth 14 13/32 in, Body Length 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 90 in H Steel Tilt and Roll Ladder, 6 Steps, 350 lb Load Capacity (6STR26A6E20B8C2P6)
- FOOT MASTER Leveling Caster, Ratchet, 50 mm Nylon Wheel, 2-1/2 x 3-1/4 Plate, Swivel, 250 kg Cap, NBR Pad, Black (GDR-60-F-NYN-FBL-PUS)
- R&B WIRE PRODUCTS Antimicrobial Vinyl Basket Truck with Steel Base, 8 Bushel, Yellow (408SOC/ANTI/YEL)
- SERVICE CASTER 5 Inch Thermoplastic Wheel 1/2 Threaded Stem Caster Set with Brakes SCC, 4PK (SCC-TS05S510-TPRS-SLB-121315-4)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 10 ft. Lift (AH500P-10)
- HARRINGTON Air Chain Hoist, 2000 lb. Cap., 15 ft. Lft (TCS1000P2-15)
- HARRINGTON Air Chain Hoist, 4000 lb. Cap., 10 ft. Lft (TCR2000C2-10)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 10 ft. Lift (AH500C-10)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 10 ft. Lft (TCR500C-10)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 15 ft. Lft (TCS500P-15)
- HARRINGTON Air Chain Hoist, Pull Cord, 1000 lb., 10 ft (TCW500C-10)
- Harrington Air Chain Hoists