Shop All Air Chain Hoists
Harrington
Air Chain Hoist, Pendant, 10,000 lb., 20 ft
Mfr # TCL6000P2-20
Zoro # G4154818
product price: $15,377.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$15,377.99
Free 30-Day Returns
Key Features
- Load Capacity 10,000 lb
- Housing Length 22 in
- Hoist Lift 20 ft
- Lift Speed 5.2 fpm
- Air Consumption 85 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # TCL6000P2-20
- Zoro # G4154818
- Country of Origin Japan
- Category Air Chain Hoists
Dimensions
Housing Length | 22 in |
Chain Length | 21 ft |
Housing Width | 13 45/64 in |
Inlet Size | 1/2 in NPT |
Manufacturers Warranty Length | 1 yr |
Overall Width | 13-45/64" |
Overall Length | 22" |
Body Depth | 22 11/16 in |
Body Width | 13 23/32 in |
Air Inlet Size | 1 in |
Minimum Retracted Length | 30 5/16 in |
Maximum Lifting Length | 20 ft |
Lifting Hook Opening Width | 1 11/16 in |
Body Length | 22 in |
Mfr. Warranty Length | 1 yr |
Description
Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 12,000 lb, Fixed Lift Speed 5.2 fpm, Air Inlet Type NPT, Controls Pendant, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 30 3/10 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 20 ft, Maximum Air Consumption 141 cfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 1 in, Body Depth 22 11/16 in, Body Length 22 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIGIL ANTISLIP Ladder Rung Cover, Round, 17-11/16inLx1inW (10-435)
- ZORO SELECT Floor Lck, Top Plate, 8-3/4 in H, 8 in Cstr (FL-LK-8EL)
- CROSBY Anchor Shackle, 3/8" Body Sz, Painted (1021015)
- LOUISVILLE 2 Steps, Aluminum Step Stand, 375 lb. Load Capacity, Silver, Standards: ANSI (AY8002)
- HARRINGTON Air Chain Hoist, 250 lb. Cap., 20 ft. Lift (AH250P-20)
- HARRINGTON Air Chain Hoist, 250 lb. Cap., 10 ft. Lift (AH250C-10)
- HARRINGTON Air Chain Hoist, 2000 lb. Cap., 20 ft. Lft (TCS1000P2-20)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 15 ft. Lft (TCS500P-15)
- HARRINGTON Air Chain Hoist, 4000 lb. Cap., 10 ft. Lft (TCR2000C2-10)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 15 ft. Lft (TCR500P-15)
- HARRINGTON Air Chain Hoist, 4000 lb. Cap., 20 ft. Lft (TCR2000C2-20)
- Harrington Lifting Equipment