Shop All Air Chain Hoists
Harrington
Air Chain Hoist, Pendant, 10,000 lb., 15 ft
Mfr # TCL6000P2-15
Zoro # G4154827
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$13,283.99
Free 30-Day Returns
Key Features
- Load Capacity 10,000 lb
- Housing Length 22 in
- Lift Speed 5.2 fpm
- Hoist Lift 15 ft
- Air Consumption 85 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # TCL6000P2-15
- Zoro # G4154827
- Country of Origin Japan
- Category Air Chain Hoists
Dimensions
Housing Length | 22 in |
Chain Length | 16 ft |
Inlet Size | 1/2 in NPT |
Housing Width | 13 45/64 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 22" |
Overall Width | 13-45/64" |
Body Depth | 22 11/16 in |
Maximum Lifting Length | 15 ft |
Lifting Hook Opening Width | 1 11/16 in |
Minimum Retracted Length | 30 5/16 in |
Body Length | 22 in |
Mfr. Warranty Length | 1 yr |
Air Inlet Size | 1 in |
Body Width | 13 23/32 in |
Description
Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 12,000 lb, Fixed Lift Speed 5.2 fpm, Air Inlet Type NPT, Controls Pendant, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 30 3/10 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 15 ft, Maximum Air Consumption 141 cfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 1 in, Body Depth 22 11/16 in, Body Length 22 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Hardware Kit for Pallet Dolly (33498)
- DUTTON-LAINSON Dutton Lainson 24844 B-Series Brake Winch B3503 - 3500 lb. Capacity (24844)
- THERN PEDESTAL BASE - GRAY EPOXY FINISH - (5BP10X)
- INGERSOLL-RAND Lever Chain Hoist, 3 tons, 15 ft., 6000 lb. Load Capacity, 15 ft Hoist Lift (SLB600-15)
- HARRINGTON Air Chain Hoist, 2000 lb. Cap., 10 ft. Lft (TCS1000P2-10)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 10 ft. Lift (AH500C-10)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 15 ft. Lift (AH500P-15)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 10 ft. Lift (AH500P-10)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 20 ft. Lft (TCS500C-20)
- HARRINGTON Air Chain Hoist, Pull Cord, 10,000 lb, 20ft (TCL6000C2-20)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 15 ft. Lft (TCS500P-15)
- Harrington Lifting Equipment