Shop All Chains
Harrington
Air Chain Hoist, AH, 10 ft. Lift, 28 fpm
Mfr # AH300P-10
Zoro # G2373388
original price:
$3,415.88
8% off
Free Shipping & Returns
$3,137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Acrylic Resin Paint
- Overall Width 2-5/16"
- Control Pendant
- Reeving 1
- Hoist Lift 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # AH300P-10
- Zoro # G2373388
- Country of Origin Japan
- Category Chains
Dimensions
Overall Width | 2-5/16" |
Inlet Size | 3/8 in NPT |
Housing Length | 11 5/16 in |
Manufacturers Warranty Length | 1 yr |
Housing Width | 2 5/16 in |
Overall Length | 11-5/16" |
Body Length | 11 5/16 in |
Air Inlet Size | 3/8 in |
Chain Length | 11 ft |
Body Width | 2 5/16 in |
Body Depth | 11 5/16 in |
Lifting Hook Opening Width | 29/32 in |
Mfr. Warranty Length | 1 yr |
Minimum Retracted Length | 12 in |
Maximum Lifting Length | 10 ft |
Description
Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 300 lb, Fixed Lift Speed 28 fpm, Air Inlet Type NPT, Controls Pendant, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 12 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 10 ft, Maximum Air Consumption 34 cfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 3/8 in, Body Depth 11 5/16 in, Body Length 11 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL SQUARE STEEL BOLLARD W/CAP (BOL-SQ-42-4)
- MAGLINER Cast Aluminum 18" x 7-1/2" Nose Plate 300201 for Magliner® Hand Trucks (300201)
- CALDWELL Pipe Grab, Cast Iron, 1400 Lbs. (C-8)
- NEXEL Blue Nylon Cover, 36W x 18D x 74H (481108BL)
- HARRINGTON Chain Container (E2D1833350)
- HARRINGTON Chain Container (E2D1835125)
- ADVANTAGE SALES & SUPPLY Advantage Grade 70 Transport Chain G70375B10 - 3/8" Dia. - 6600 Lb. Cap. - 10' Box (G70375B10)
- ZORO SELECT Chain, Dbl, Galv, Sz 1/0,200 Lb Load, 100 Ft (2ZDJ3)
- PEWAG Chain, Trade Size 9/32 in., Straight (38113/25)
- PEERLESS Chain, Sash, Flat, 100 ft., 225 lb., Weldless (7705032)
- PEWAG Chain, Trade Size 1/8 in., 304L SS (4893/100)
- Harrington Chains, Ropes & Cables