Shop All Air Chain Hoists
Harrington
Air Chain Hoist, 500 lb. Cap., 15 ft. Lift
Mfr # TCR250C-15
Zoro # G2148562
Free Shipping & Returns
$3,194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Housing Length 13 1/2 in
- Lift Speed 52 fpm
- Hoist Lift 15 ft
- Air Consumption 48 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # TCR250C-15
- Zoro # G2148562
- Country of Origin Japan
- Category Air Chain Hoists
Dimensions
Housing Length | 13 1/2 in |
Chain Length | 16 ft |
Housing Width | 6 29/32 in |
Inlet Size | 1/2 in NPT |
Manufacturers Warranty Length | 1 yr |
Overall Length | 13-1/2" |
Overall Width | 8-5/16" |
Lifting Hook Opening Width | 1 3/16 in |
Body Length | 13 1/2 in |
Air Inlet Size | 1/2 in |
Minimum Retracted Length | 18 3/16 in |
Body Depth | 13 1/2 in |
Maximum Lifting Length | 15 ft |
Mfr. Warranty Length | 1 yr |
Body Width | 6 29/32 in |
Description
Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Fixed Lift Speed 52 fpm, Air Inlet Type NPT, Controls Pull Cord, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 18 3/16 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 15 ft, Maximum Air Consumption 57 cfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 1/2 in, Body Depth 13 1/2 in, Body Length 13 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Flexible Bulk Rolls, Low-Temp Smooth, 8" W (999-00409)
- VESTIL Plastic Dolly, 30 x 18", 500 lb. (POS-1830)
- PS INDUSTRIES Single Door Metal, Silver, 21", SS (LSG-2030-304SW)
- MAG-MATE FXP Permanent Lift Magnet 375 l (FXP0375)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 10 ft. Lift (AH500P-10)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 10 ft. Lift (TCS250P-10)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 15 ft. Lft (TCR500C-15)
- HARRINGTON Air Chain Hoist, 2000 lb. Cap., 20 ft. Lft (TCS1000P2-20)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 20 ft. Lift (AH500C-20)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 15 ft. Lft (TCS500C-15)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 20 ft. Lft (TCS500C-20)
- Harrington Lifting Equipment