Shop All Air Chain Hoists
Harrington
Air Chain Hoist, 500 lb. Cap., 10 ft. Lift
Mfr # AH500C-10
Zoro # G7253513
Free Shipping & Returns
$2,944.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Housing Length 9 11/16 in
- Lift Speed 32 fpm
- Hoist Lift 10 ft
- Air Consumption 29 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # AH500C-10
- Zoro # G7253513
- Country of Origin Japan
- Category Air Chain Hoists
Dimensions
Housing Length | 9 11/16 in |
Chain Length | 11 ft |
Manufacturers Warranty Length | 1 yr |
Inlet Size | 3/8 in NPT |
Housing Width | 4 in |
Overall Length | 9-11/16" |
Overall Width | 6" |
Body Length | 9 11/16 in |
Lifting Hook Opening Width | 29/32 in |
Body Width | 3 1/2 in |
Air Inlet Size | 3/8 in |
Maximum Lifting Length | 10 ft |
Minimum Retracted Length | 12 in |
Body Depth | 9 11/16 in |
Mfr. Warranty Length | 1 yr |
Description
Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Fixed Lift Speed 32 fpm, Air Inlet Type NPT, Controls Pull Cord, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 12 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 10 ft, Maximum Air Consumption 34 cfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 3/8 in, Body Depth 9 11/16 in, Body Length 9 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Heavy-Duty Wagon Truck, 3500 lb., 36 x 60" (CH-3660-12MR-FSD)
- LITTLE GIANT Platform Truck, 1200 lb., 18x32, Flush (T700-1H)
- ZORO SELECT Flush End Post, 21 In., Yellow, Steel (22DN09)
- DAYTON Pallet Jack, Foot and Hand Actuated (24L323)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 10 ft. Lft (TCS500P-10)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 10 ft. Lft (TCR500P-10)
- HARRINGTON Air Chain Hoist, 2000 lb. Cap., 10 ft. Lft (TCS1000P2-10)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 15 ft. Lft (TCR500P-15)
- HARRINGTON Air Chain Hoist, Pull Cord, 1000 lb., 10 ft (TCW500C-10)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 15 ft. Lft (TCS500C-15)
- HARRINGTON Air Chain Hoist, 250 lb. Cap., 10 ft. Lift (AH250C-10)
- Harrington Lifting Equipment