Shop All Air Chain Hoists
Harrington
Air Chain Hoist, 4000 lb. Cap., 15 ft. Lft
Mfr # TCR2000P2-15
Zoro # G0397722
product price: $6,897.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$6,897.99
Free 30-Day Returns
Key Features
- Load Capacity 4,000 lb
- Housing Length 13 1/2 in
- Hoist Lift 15 ft
- Lift Speed 11 fpm
- Air Consumption 53 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # TCR2000P2-15
- Zoro # G0397722
- Country of Origin Japan
- Category Air Chain Hoists
Dimensions
Housing Length | 13 1/2 in |
Chain Length | 16 ft |
Manufacturers Warranty Length | 1 yr |
Housing Width | 8 in |
Inlet Size | 1/2 in NPT |
Overall Length | 13-1/2" |
Overall Width | 8" |
Body Width | 8 in |
Body Length | 13 1/2 in |
Mfr. Warranty Length | 1 yr |
Air Inlet Size | 1/2 in |
Lifting Hook Opening Width | 1 3/16 in |
Minimum Retracted Length | 21 13/16 in |
Body Depth | 13 1/2 in |
Maximum Lifting Length | 15 ft |
Description
Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 4,000 lb, Fixed Lift Speed 11 fpm, Air Inlet Type NPT, Controls Pendant, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 21 4/5 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 15 ft, Maximum Air Consumption 60 cfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 1/2 in, Body Depth 13 1/2 in, Body Length 13 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS JR Products GSNI-5000-60 Gas Spring - 10" EXT, 60 lbs. (GSNI-5000-60)
- GLOBAL EQUIPMENT Double Folding Security Gate 16'W x 6-1/2'H (620865)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 11BF (KG11)
- VESTIL Multi Purpose Tilting Drum Dolly (DRUM-QUAD-H-TLT)
- HARRINGTON Air Chain Hoist, 250 lb. Cap., 10 ft. Lift (AH250C-10)
- HARRINGTON Air Chain Hoist, Pull Cord, 10,000 lb, 20ft (TCL6000C2-20)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 15 ft. Lft (TCR500P-15)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 15 ft. Lft (TCS500P-15)
- HARRINGTON Air Chain Hoist, 2000 lb. Cap., 20 ft. Lft (TCS1000C2-20)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 15 ft. Lft (TCS500C-15)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 20 ft. Lift (AH500C-20)
- Harrington Air Chain Hoists