Shop All Air Chain Hoists
Harrington
Air Chain Hoist, 250 lb. Cap., 20 ft. Lift
Mfr # AH250C-20
Zoro # G6752891
product price: $2,598.99
/ea
Free Shipping & Returns
$2,598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 250 lb
- Housing Length 9 11/16 in
- Lift Speed 47 fpm
- Hoist Lift 20 ft
- Air Consumption 32 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # AH250C-20
- Zoro # G6752891
- Country of Origin Japan
- Category Air Chain Hoists
Dimensions
Housing Length | 9 11/16 in |
Chain Length | 21 ft |
Inlet Size | 3/8 in NPT |
Housing Width | 4 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 9-11/16" |
Overall Width | 6" |
Body Depth | 9 11/16 in |
Maximum Lifting Length | 20 ft |
Air Inlet Size | 3/8 in |
Body Width | 4 in |
Body Length | 9 11/16 in |
Mfr. Warranty Length | 1 yr |
Lifting Hook Opening Width | 29/32 in |
Minimum Retracted Length | 12 in |
Description
Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 250 lb, Fixed Lift Speed 47 fpm, Air Inlet Type NPT, Controls Pull Cord, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 12 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 20 ft, Maximum Air Consumption 34 cfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 3/8 in, Body Depth 9 11/16 in, Body Length 9 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Side-Mount LED Forklift Red Zone Pedestrian Safety Warning Light (988954)
- GLOBAL EQUIPMENT Nexel Chrome Wire Shelf Instrument Cart 36x24 2 Shelves 1200 Lb. Capacity (188780)
- LIFT-ALL Tiedown, Cam Strap Asmbly, 330 lb, Endless (6A108)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (6506R1830A3E10B11W5C1P6)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 10 ft. Lift (TCS250P-10)
- HARRINGTON Air Chain Hoist, 4000 lb. Cap., 20 ft. Lft (TCR2000P2-20)
- HARRINGTON Air Chain Hoist, 2000 lb. Cap., 20 ft. Lft (TCR1000P-20)
- HARRINGTON Air Chain Hoist, 4000 lb. Cap., 10 ft. Lft (TCR2000C2-10)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 15 ft. Lift (TCR250P-15)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 10 ft. Lift (AH500C-10)
- HARRINGTON Air Chain Hoist, Pull Cord, 10,000 lb, 20ft (TCL6000C2-20)
- Harrington Air Chain Hoists