Shop All Air Chain Hoists
Harrington
Air Chain Hoist, 250 lb. Cap., 15 ft. Lift
Mfr # AH250C-15
Zoro # G0958011
product price: $2,042.99
/ea
Free Shipping & Returns
$2,042.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 250 lb
- Housing Length 9 11/16 in
- Lift Speed 47 fpm
- Hoist Lift 15 ft
- Air Consumption 32 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # AH250C-15
- Zoro # G0958011
- Country of Origin Japan
- Category Air Chain Hoists
Dimensions
Housing Length | 9 11/16 in |
Chain Length | 16 ft |
Inlet Size | 3/8 in NPT |
Housing Width | 4 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 6" |
Overall Length | 9-11/16" |
Air Inlet Size | 3/8 in |
Body Depth | 9 11/16 in |
Mfr. Warranty Length | 1 yr |
Maximum Lifting Length | 15 ft |
Body Length | 9 11/16 in |
Lifting Hook Opening Width | 29/32 in |
Minimum Retracted Length | 12 in |
Body Width | 4 in |
Description
Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 250 lb, Fixed Lift Speed 47 fpm, Air Inlet Type NPT, Controls Pull Cord, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 12 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 15 ft, Maximum Air Consumption 34 cfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 3/8 in, Body Depth 9 11/16 in, Body Length 9 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL HOIST ATTACHMENT-DOUBLE HOOK 250 LB CAP (LMEC-DH)
- TENNSCO Caster Kit, 48 in W x 24 in D, Sand (CK4824SD)
- ZORO SELECT Manual Platform Lift Trucks, Manual, 750 lb Load Capacity, Foot Pump Lift Control (260010)
- TW EVANS CORDAGE .375 in. x 100 ft. Elastic Bungee Shock Cord in White and Black (SC-308-100)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 15 ft. Lift (TCS250P-15)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 13 ft. Lift (AH500M-13)
- HARRINGTON Air Chain Hoist, 4000 lb. Cap., 20 ft. Lft (TCR2000P2-20)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 10 ft. Lft (TCR500P-10)
- HARRINGTON Air Chain Hoist, Pull Cord, 1000 lb., 10 ft (TCW500C-10)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 15 ft. Lft (TCS500C-15)
- COLUMBUS MCKINNON. CM ShopAir Chain Hoist, 1,000 Lbs Cap., 10 Ft. Lift, 11 FPM Lift, 29 FPM Lower (2183)
- Harrington Lifting Equipment