Shop All Air Chain Hoists
Harrington
Air Chain Hoist, 250 lb. Cap., 13 ft. Lift
Mfr # AH250M-13
Zoro # G1071944
Free Shipping & Returns
$3,948.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 250 lb
- Housing Length 11 5/16 in
- Lift Speed 41 fpm
- Hoist Lift 13 ft
- Air Consumption 28 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # AH250M-13
- Zoro # G1071944
- Country of Origin Japan
- Category Air Chain Hoists
Dimensions
Housing Length | 11 5/16 in |
Chain Length | 14 ft |
Housing Width | 4 in |
Inlet Size | 3/8 in NPT |
Manufacturers Warranty Length | 1 yr |
Overall Length | 11-5/16" |
Overall Width | 7-3/16" |
Body Width | 4 in |
Air Inlet Size | 1/2 in |
Minimum Retracted Length | 33 in |
Lifting Hook Opening Width | 29/32 in |
Body Depth | 11 5/16 in |
Mfr. Warranty Length | 1 yr |
Body Length | 11 5/16 in |
Maximum Lifting Length | 13 ft |
Description
Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 250 lb, Fixed Lift Speed 41 fpm, Air Inlet Type NPT, Controls Manipulator, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 45 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 13 ft, Maximum Air Consumption 34 cfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 1/2 in, Body Depth 11 5/16 in, Body Length 11 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Wagon Truck, 12 ga. Steel, 2000 lb (CH2448X612P)
- HAMILTON Plastex Wheel, 16X3 1-1/4Rb (W-1630-P-1-1/4)
- MAGLINER Truck, Hand, 500 Lb (HMK111AA1)
- ZORO SELECT Cylinder Truck, 1 Cylinder, 500 lb. (8DEV1)
- HARRINGTON Air Chain Hoist, 4000 lb. Cap., 10 ft. Lft (TCR2000C2-10)
- HARRINGTON Air Chain Hoist, Pull Cord, 1000 lb., 10 ft (TCW500C-10)
- HARRINGTON Air Chain Hoist, 2000 lb. Cap., 20 ft. Lft (TCS1000P2-20)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 20 ft. Lft (TCR500C-20)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 13 ft. Lift (AH500M-13)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 20 ft. Lift (AH500C-20)
- HARRINGTON Air Chain Hoist, 250 lb. Cap., 15 ft. Lift (AH250C-15)
- Harrington Lifting Equipment