Shop All Air Chain Hoists
Harrington
Air Chain Hoist, 250 lb. Cap., 10 ft. Lift
Mfr # AH250P-10
Zoro # G7019652
product price: $3,656.99
/ea
Free Shipping & Returns
$3,656.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 250 lb
- Housing Length 9 11/16 in
- Hoist Lift 10 ft
- Lift Speed 42 fpm
- Air Consumption 28 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # AH250P-10
- Zoro # G7019652
- Country of Origin Japan
- Category Air Chain Hoists
Dimensions
Housing Length | 9 11/16 in |
Chain Length | 11 ft |
Housing Width | 4 in |
Inlet Size | 3/8 in NPT |
Manufacturers Warranty Length | 1 yr |
Overall Length | 9-11/16" |
Overall Width | 6" |
Lifting Hook Opening Width | 29/32 in |
Mfr. Warranty Length | 1 yr |
Maximum Lifting Length | 10 ft |
Body Depth | 11 5/16 in |
Air Inlet Size | 3/8 in |
Body Length | 9 11/16 in |
Body Width | 3 1/2 in |
Minimum Retracted Length | 12 in |
Description
Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 250 lb, Fixed Lift Speed 42 fpm, Air Inlet Type NPT, Controls Pendant, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 12 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 10 ft, Maximum Air Consumption 34 cfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 3/8 in, Body Depth 11 5/16 in, Body Length 9 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-LOC E-Fitting w/Ring, 3000 lb.WLL, PK10 (SLCAEARIT10)
- CM Trackwheel Pinion (35429)
- LIFT-ALL Web Sling, Type 5, 2 ft L, 1 in W, Polyester, Yellow (EN1601DX2)
- ZORO SELECT Rgd Plate Caster, Nylon, 4 in., 330 lb., A (B-POW 100KF)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 10 ft. Lift (TCS250P-10)
- HARRINGTON Air Chain Hoist, 4000 lb. Cap., 20 ft. Lft (TCR2000C2-20)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 10 ft. Lft (TCR500P-10)
- HARRINGTON Air Chain Hoist, 2000 lb. Cap., 15 ft. Lft (TCR1000P-15)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 10 ft. Lft (TCR500C-10)
- HARRINGTON Air Chain Hoist, 250 lb. Cap., 10 ft. Lift (AH250C-10)
- HARRINGTON Air Chain Hoist, Pull Cord, 1000 lb., 10 ft (TCW500C-10)
- Harrington Air Chain Hoists