Shop All Air Chain Hoists
Harrington
Air Chain Hoist, 250 lb. Cap., 10 ft. Lift
Mfr # AH250C-10
Zoro # G6770425
product price: $2,499.99
/ea
Free Shipping & Returns
$2,499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 250 lb
- Housing Length 9 11/16 in
- Hoist Lift 10 ft
- Lift Speed 47 fpm
- Air Consumption 32 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # AH250C-10
- Zoro # G6770425
- Country of Origin Japan
- Category Air Chain Hoists
Dimensions
Housing Length | 9 11/16 in |
Chain Length | 11 ft |
Manufacturers Warranty Length | 1 yr |
Housing Width | 4 in |
Inlet Size | 3/8 in NPT |
Overall Width | 6" |
Overall Length | 9-11/16" |
Body Width | 3 1/2 in |
Lifting Hook Opening Width | 29/32 in |
Minimum Retracted Length | 12 in |
Body Length | 9 11/16 in |
Body Depth | 9 11/16 in |
Mfr. Warranty Length | 1 yr |
Maximum Lifting Length | 10 ft |
Air Inlet Size | 3/8 in |
Description
Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 250 lb, Fixed Lift Speed 47 fpm, Air Inlet Type NPT, Controls Pull Cord, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 12 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 10 ft, Maximum Air Consumption 34 cfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 3/8 in, Body Depth 9 11/16 in, Body Length 9 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLEY Holdown Release Chains/Cables, Pull Chai (032-112)
- MAGLINER General Purpose Hand Truck, 52 In. (HMK119UA4)
- ZORO SELECT Bollard Cover, Smooth Style, 56" H Overall (DT752YNT)
- DAYTON Rubber Grip, 19mm I.D., 94mm L (MH5ERJ903G)
- HARRINGTON Air Chain Hoist, 2000 lb. Cap., 15 ft. Lft (TCR1000P-15)
- HARRINGTON Air Chain Hoist, 4000 lb. Cap., 15 ft. Lft (TCR2000P2-15)
- HARRINGTON Air Chain Hoist, 2000 lb. Cap., 20 ft. Lft (TCS1000P2-20)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 10 ft. Lft (TCR500P-10)
- HARRINGTON Air Chain Hoist, 250 lb. Cap., 20 ft. Lift (AH250P-20)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 20 ft. Lft (TCR500C-20)
- DAYTON Air Chain Hoist, Cap. 250 lb, 10 ft (816YH7)
- Harrington Hoists