Shop All Air Chain Hoists
Harrington
Air Chain Hoist, 1000 lb. Cap., 20 ft. Lft
Mfr # TCS500C-20
Zoro # G7002107
product price: $4,101.99
/ea
Free Shipping & Returns
$4,101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1,000 lb
- Housing Length 14 3/8 in
- Lift Speed 60 fpm
- Hoist Lift 20 ft
- Air Consumption 60 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # TCS500C-20
- Zoro # G7002107
- Country of Origin Japan
- Category Air Chain Hoists
Dimensions
Housing Length | 14 3/8 in |
Chain Length | 21 ft |
Manufacturers Warranty Length | 1 yr |
Housing Width | 8 11/16 in |
Inlet Size | 1/2 in NPT |
Overall Width | 8-11/16" |
Overall Length | 14-3/8" |
Minimum Retracted Length | 16 5/16 in |
Body Depth | 14 13/32 in |
Body Length | 14 3/8 in |
Air Inlet Size | 1/2 in |
Body Width | 8 11/16 in |
Lifting Hook Opening Width | 1 in |
Mfr. Warranty Length | 1 yr |
Maximum Lifting Length | 20 ft |
Description
Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Fixed Lift Speed 60 fpm, Air Inlet Type NPT, Controls Pull Cord, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 16 3/10 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 20 ft, Maximum Air Consumption 60 scfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 1/2 in, Body Depth 14 13/32 in, Body Length 14 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERS, WHEELS & INDUSTRIAL HANDLING 5 x 2 Polyurethane Wheel, 3/4 Axle (CW-520-PSRB)
- ZORO SELECT Platform Truck, 2000lb, 41-1/2 in H (WHPTLU24486MR95)
- TANIS Strip Brush, 5/16W, 24 In L, Trim 3 In, PK10 (MB701024)
- TRI-ARC 142 1/2 in Stair Unit, Steel, 11 Steps, Gray Powder Coated Finish, 450 lb Load Capacity (WISS111246)
- HARRINGTON Air Chain Hoist, 4000 lb. Cap., 10 ft. Lft (TCR2000C2-10)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 10 ft. Lift (AH500P-10)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 10 ft. Lft (TCR500C-10)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 13 ft. Lift (AH500M-13)
- HARRINGTON Air Chain Hoist, 2000 lb. Cap., 10 ft. Lft (TCS1000P2-10)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 15 ft. Lft (TCR500P-15)
- HARRINGTON Air Chain Hoist, Pendant, 10,000 lb., 20 ft (TCL6000P2-20)
- Harrington Hoists