Shop All Air Chain Hoists
Harrington
Air Chain Hoist, 1000 lb. Cap., 15 ft. Lft
Mfr # TCR500C-15
Zoro # G0865654
product price: $3,188.99
/ea
Free Shipping & Returns
$3,188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1,000 lb
- Housing Length 13 1/2 in
- Hoist Lift 15 ft
- Lift Speed 37 fpm
- Air Consumption 48 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # TCR500C-15
- Zoro # G0865654
- Country of Origin Japan
- Category Air Chain Hoists
Dimensions
Housing Length | 13 1/2 in |
Chain Length | 16 ft |
Inlet Size | 1/2 in NPT |
Manufacturers Warranty Length | 1 yr |
Housing Width | 6 29/32 in |
Overall Width | 8-5/16" |
Overall Length | 13-1/2" |
Body Length | 13 1/2 in |
Body Width | 6 29/32 in |
Mfr. Warranty Length | 1 yr |
Air Inlet Size | 1/2 in |
Minimum Retracted Length | 18 3/16 in |
Body Depth | 13 1/2 in |
Lifting Hook Opening Width | 1 3/16 in |
Maximum Lifting Length | 15 ft |
Description
Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Fixed Lift Speed 37 fpm, Air Inlet Type NPT, Controls Pull Cord, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 18 3/16 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 15 ft, Maximum Air Consumption 57 cfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 1/2 in, Body Depth 13 1/2 in, Body Length 13 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER 6 ft. Fiberglass Stepladder, 375 lbs. Capacity (35106)
- POST GUARD Bolt Down Bollard, 4"X48", Yellow (BDB4-48)
- DURASTAR Axle (Zerk), 1/2-13 x 3-3/8 x 5/8 (AZ0856 - A)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Yellow (EE2802NFX12)
- HARRINGTON Air Chain Hoist, 250 lb. Cap., 13 ft. Lift (AH250M-13)
- HARRINGTON Air Chain Hoist, 250 lb. Cap., 20 ft. Lift (AH250P-20)
- HARRINGTON Air Chain Hoist, Pull Cord, 10,000 lb, 20ft (TCL6000C2-20)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 15 ft. Lift (AH500P-15)
- HARRINGTON Air Chain Hoist, 2000 lb. Cap., 15 ft. Lft (TCR1000P-15)
- HARRINGTON Air Chain Hoist, 2000 lb. Cap., 15 ft. Lft (TCS1000P2-15)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 13 ft. Lift (AH500M-13)
- Harrington Hoists