Shop All Air Chain Hoists
Harrington
Air Chain Hoist, 1000 lb. Cap., 10 ft. Lft
Mfr # TCR500C-10
Zoro # G6502386
product price: $3,672.99
/ea
Free Shipping & Returns
$3,672.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1,000 lb
- Housing Length 13 1/2 in
- Lift Speed 37 fpm
- Hoist Lift 10 ft
- Air Consumption 48 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # TCR500C-10
- Zoro # G6502386
- Country of Origin Japan
- Category Air Chain Hoists
Dimensions
Housing Length | 13 1/2 in |
Chain Length | 11 ft |
Housing Width | 6 29/32 in |
Inlet Size | 1/2 in NPT |
Manufacturers Warranty Length | 1 yr |
Overall Length | 13-1/2" |
Overall Width | 8-5/16" |
Body Length | 13 1/2 in |
Air Inlet Size | 1/2 in |
Body Depth | 13 1/2 in |
Maximum Lifting Length | 10 ft |
Body Width | 6 29/32 in |
Mfr. Warranty Length | 1 yr |
Minimum Retracted Length | 18 3/16 in |
Lifting Hook Opening Width | 1 3/16 in |
Description
Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Fixed Lift Speed 37 fpm, Air Inlet Type NPT, Controls Pull Cord, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 18 3/16 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 10 ft, Maximum Air Consumption 57 cfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 1/2 in, Body Depth 13 1/2 in, Body Length 13 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE Rubber Tip, Rubber, PK4 (PT-SMALL BLK STOPPER)
- HARRINGTON Chain Container, for 1AEY3-1AEY5 (BKB1)
- BALLYMORE 152 in H Steel Cantilever Rolling Ladder, 11 Steps, 300 lb Load Capacity (CL-11-35)
- KEEPER Black Bungee Cord 18 in. L X 0.315 in. (06068Z)
- HARRINGTON Air Chain Hoist, 2000 lb. Cap., 20 ft. Lft (TCS1000C2-20)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 20 ft. Lft (TCR500C-20)
- HARRINGTON Air Chain Hoist, 250 lb. Cap., 15 ft. Lift (AH250P-15)
- HARRINGTON Air Chain Hoist, Pull Cord, 1000 lb., 10 ft (TCW500C-10)
- HARRINGTON Air Chain Hoist, 2000 lb. Cap., 15 ft. Lft (TCS1000P2-15)
- HARRINGTON Air Chain Hoist, 4000 lb. Cap., 15 ft. Lft (TCR2000P2-15)
- COLUMBUS MCKINNON. CM ShopAir Chain Hoist, 500 Lbs Cap., 10 Ft. Lift, 21 FPM Lift, 55 FPM Lower (2182)
- Harrington Lifting Equipment