Shop All Tarps
Harpster Of Philipsburg
Tarp, Forest Green, High-Density Polyethylene
Mfr # G14x18
Zoro # G104913852
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Forest Green
- Tarp Material High-Density Polyethylene
- Fabric Weight 4.5 oz/sq yd
- Grommet Spacing 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harpster Of Philipsburg
- MFR # G14x18
- Zoro # G104913852
- UPC # 655329414184
- Country of Origin China
- Category Tarps
Details
Color | Forest Green |
Tarp Material | High-Density Polyethylene |
Item | Tarp |
Fabric Weight | 4.5 oz/sq yd |
Grommet Spacing | 36 in |
Description
14 ft. X 18 ft. Woven poly tarp, waterproof, mildewproof, tear resistant, acid resistant, 4.5 oz. Per square yard, 9-10 mil thick, 10x10 weave count, grommets approximately every 36", finished size approximately 2% or 6" shorter. tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated on both sides then finished by hemming the edges with poly twine inserted in hem. all seams and hems are heat sealed. Uv treated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO IRON 8in x 8in BLACK ALUMINUM ORNAMENTAL PYRAMID POST CAP (PCP16)
- DRAMM ColorStorm Tree Soaker Watering Hose, 100 Psi, 10 Feet (17062)
- WESTWARD Hose To Pipe Adapter, Swivel, Dbl Female (4KG88)
- MTD Dipstick Assembly (951-05020B)
- HARPSTER OF PHILIPSBURG 16 ft x 20 ft Light Duty Tarp, Blue, High-Density Polyethylene (B16x20)
- HARPSTER OF PHILIPSBURG Medium Duty Tarp, White, High-Density Polyethylene (T2030W)
- HARPSTER OF PHILIPSBURG Light Duty Tarp, Blue, High-Density Polyethylene (B10x30)
- HARPSTER OF PHILIPSBURG Heavy Duty Tarp, Brown, High-Density Polyethylene (BR10x20)
- HARPSTER OF PHILIPSBURG Light Duty Tarp, Blue, High-Density Polyethylene (B50x100)
- HARPSTER OF PHILIPSBURG Light Duty Tarp, Blue, High-Density Polyethylene (B7x10)
- PROTARP 10 ft x 20 ft Heavy Duty 16 Mil Tarp, Green/Black, Polyethylene (PT-103-10X20)
- Harpster Of Philipsburg Tarps