Shop All Tarps
Harpster Of Philipsburg
Medium Duty Tarp, White, High-Density Polyethylene
Mfr # ST730W
Zoro # G504913711
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Tarp Material High-Density Polyethylene
- Tarp Strength Medium Duty
- Fabric Weight 6 oz/sq yd
- Grommet Spacing 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harpster Of Philipsburg
- MFR # ST730W
- Zoro # G504913711
- UPC # 655329507305
- Country of Origin China
- Category Tarps
Details
Color | White |
Tarp Material | High-Density Polyethylene |
Tarp Strength | Medium Duty |
Item | Tarp |
Fabric Weight | 6 oz/sq yd |
Grommet Spacing | 18 in |
Description
7' x 30' medium duty 6 oz. Tarp, white - st730w this 7 ft. X 30 ft. Woven poly tarp is waterproof, mildewproof, tear resistant and acid resistant. 6 oz. Per square yard, 11-12 mil thick, 14x14 weave count, grommets approximately every 18", reinforced corner grommet. Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. Uv treated.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Nantucket Decorative Brackets - White (2pk) (4828-W)
- STENS Mulching Blade For Ariens Requires 3 For 44 In. Deck, Exmark Lazer Z Mulching Mowers (355-089)
- RAZOR-BACK 14 ga Garden Spade Shovel, Steel Blade, 29 in L Silver Steel Handle (163105000GR)
- MTD Valve-Oil Drain (951-10517A)
- HARPSTER OF PHILIPSBURG Tarp, Forest Green, High-Density Polyethylene (G14x18)
- HARPSTER OF PHILIPSBURG Heavy Duty Tarp, Brown, High-Density Polyethylene (BR18x24)
- HARPSTER OF PHILIPSBURG Light Duty Tarp, Blue, High-Density Polyethylene (B50x100)
- HARPSTER OF PHILIPSBURG 10 ft x 10 ft 5 Tarp, Blue (B10x10)
- HARPSTER OF PHILIPSBURG Medium Duty Tarp, White, High-Density Polyethylene (T2030W)
- HARPSTER OF PHILIPSBURG Light Duty Tarp, Blue, High-Density Polyethylene (B10x30)
- ZORO SELECT 5 ft 6 in x 7 ft 6 in Standard Duty 3.2 Mil Tarp, Blue, Polyethylene (22JC25)
- Harpster Of Philipsburg Tarps