Shop All Tarps
Harpster Of Philipsburg
Medium Duty Tarp, Silver, High-Density Polyethylene
Mfr # S25x25
Zoro # G502592628
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Tarp Material High-Density Polyethylene
- Tarp Strength Medium Duty
- Fabric Weight 6 oz/sq yd
- Grommet Spacing 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harpster Of Philipsburg
- MFR # S25x25
- Zoro # G502592628
- UPC # 655329625252
- Country of Origin United States
- Category Tarps
Details
Color | Silver |
Tarp Material | High-Density Polyethylene |
Tarp Strength | Medium Duty |
Item | Tarp |
Fabric Weight | 6 oz/sq yd |
Grommet Spacing | 18 in |
Description
25' X 25' MEDIUM DUTY 6 OZ. TARP, SILVER - S25X25 THIS 25 FT. X 25 FT. WOVEN POLY "SUN BLOCK" TARP IS WATERPROOF, MILDEWPROOF, TEAR RESISTANT AND ACID RESISTANT. 6 OZ. PER SQUARE YARD, 11-12 MIL THICK, 14X14 WEAVE COUNT, GROMMETS APPROXIMATELY EVERY 18", REINFORCED CORNER GROMMET. FINISHED SIZE APPROXIMATELY 2% OR 6" SHORTER. TARP IS LIGHTWEIGHT YET DURABLE, MANUFACTURED FROM HIGH-DENSITY POLYETHYLENE AND WOVEN INTO BLACK FABRIC AND THEN LAMINATED SILVER ON BOTH SIDES THEN FINISHED BY HEMMING THE EDGES WITH POLY TWINE INSERTED IN HEM. ALL SEAMS AND HEMS ARE HEAT SEALED. UV TREATED.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAIR Equine Nasal Strips (6 pack) BLUE (3080-RY-6PK)
- BUYERS PRODUCTS 6 ft 6 in x 18 ft Standard Duty 10 Mil Tarp, Black, PVC Coated Polyester, UV Resistant (3009094)
- GARDENWARE ZL0014-8MIL Large Green Tapener Plant Tie Tape 180-ft. 8-MIL (GA2509070)
- ARROWHEAD BRASS BUBBLER SHRUB 1/2"" ADJ (B6F)
- HARPSTER OF PHILIPSBURG Medium Duty Tarp, White, High-Density Polyethylene (T2030W)
- HARPSTER OF PHILIPSBURG Tarp, Forest Green, High-Density Polyethylene (G14x18)
- HARPSTER OF PHILIPSBURG Light Duty Tarp, Polyethylene (PC-1212)
- HARPSTER OF PHILIPSBURG 4 ft x 20 ft Heavy Duty Tarp, Brown, High-Density Polyethylene (BR4x20)
- HARPSTER OF PHILIPSBURG 10 ft x 10 ft 5 Tarp, Blue (B10x10)
- HARPSTER OF PHILIPSBURG Light Duty Tarp, Blue, High-Density Polyethylene (B10x30)
- CORE TARPS 12 ft L x 0.5 mm H x 12 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-12X12)
- Harpster Of Philipsburg Tarps