Shop All Tarps
Harpster Of Philipsburg
Medium Duty Tarp, Silver, High-Density Polyethylene
Mfr # S100x100
Zoro # G804913794
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$2,848.99
Free 30-Day Returns
Key Features
- Color Silver
- Tarp Material High-Density Polyethylene
- Tarp Strength Medium Duty
- Fabric Weight 6 oz/sq yd
- Grommet Spacing 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harpster Of Philipsburg
- MFR # S100x100
- Zoro # G804913794
- UPC # 655329610012
- Country of Origin China
- Category Tarps
Details
Color | Silver |
Tarp Material | High-Density Polyethylene |
Tarp Strength | Medium Duty |
Item | Tarp |
Fabric Weight | 6 oz/sq yd |
Grommet Spacing | 18 in |
Description
100' x 100' medium duty 6 oz. Tarp, silver - s100x100 this 100 ft. X 100 ft. Woven poly "sun block" tarp is waterproof, mildewproof, tear resistant and acid resistant. 6 oz. Per square yard, 11-12 mil thick, 14x14 weave count, grommets approximately every 18", reinforced corner grommet. Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into black fabric and then laminated silver on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. Uv treated.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO PROPANE HOSE CONN 15"" (59065)
- SUNCAST Garden Hose Reel, Wall Mount, 12 in, Resin (TSA100M)
- HI-RUN Tires and Wheels, 400 lb, Lawn Mower (FF1005)
- MTD Ignition Coil (925-07281)
- HARPSTER OF PHILIPSBURG Medium Duty Tarp, Forest Green, High-Density Polyethylene (G12x25)
- HARPSTER OF PHILIPSBURG Medium Duty Tarp, Forest Green, High-Density Polyethylene (G20x20)
- HARPSTER OF PHILIPSBURG Light Duty Tarp, Polyethylene (PC-1212)
- HARPSTER OF PHILIPSBURG Light Duty Tarp, Blue, High-Density Polyethylene (B7x10)
- HARPSTER OF PHILIPSBURG Light Duty Tarp, Blue, High-Density Polyethylene (B10x30)
- HARPSTER OF PHILIPSBURG Heavy Duty Tarp, Brown, High-Density Polyethylene (BR10x20)
- XPOSE SAFETY 20 ft x 40 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-2040-A)
- Harpster Of Philipsburg Tarps