Shop All Tarps
Harpster Of Philipsburg
Medium Duty Tarp, Forest Green, High-Density Polyethylene
Mfr # G9x12
Zoro # G004913716
Sold in multiples of 2 for $42.98
$42.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Forest Green
- Tarp Material High-Density Polyethylene
- Tarp Strength Medium Duty
- Fabric Weight 4.5 oz/sq yd
- Grommet Spacing 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harpster Of Philipsburg
- MFR # G9x12
- Zoro # G004913716
- UPC # 655329409128
- Country of Origin China
- Category Tarps
Details
Color | Forest Green |
Tarp Material | High-Density Polyethylene |
Tarp Strength | Medium Duty |
Item | Tarp |
Fabric Weight | 4.5 oz/sq yd |
Grommet Spacing | 36 in |
Description
9' x 12' medium duty 4.5 oz. Tarp, forest green - g9x12 this 9 ft. X 12 ft. Woven poly tarp is waterproof, mildewproof, tear resistant and acid resistant. 4.5 oz. Per square yard, 9-10 mil thick, 10x10 weave count, grommets approximately every 36". Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. Uv treated.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLY TOOLS 16 oz Hand Scoop, Poly, 3.5 in (92160)
- POOL CENTRAL Pool Central 32590874 18.5 in. Professional Swimming Pool Leaf Rake Skimmer Head with Ultra-Deep Mesh Bag (32590874)
- STENS Kenda Tire, 24 X 12.00-12 Super Turf, 4-Ply 160-437 (160-437)
- ILC Replacement for Ezgo / Cushman / Textron 611282 (611282 EZGO / CUSHMAN / TEXTRON)
- HARPSTER OF PHILIPSBURG 16 ft x 20 ft Light Duty Tarp, Blue, High-Density Polyethylene (B16x20)
- HARPSTER OF PHILIPSBURG Medium Duty Tarp, Forest Green, High-Density Polyethylene (G12x25)
- HARPSTER OF PHILIPSBURG Light Duty Tarp, Blue, High-Density Polyethylene (B10x30)
- HARPSTER OF PHILIPSBURG Light Duty Tarp, Polyethylene (PC-1212)
- HARPSTER OF PHILIPSBURG Heavy Duty Tarp, Brown, High-Density Polyethylene (BR10x20)
- HARPSTER OF PHILIPSBURG Tarp, Forest Green, High-Density Polyethylene (G14x18)
- CORE TARPS 50 ft L x 0.5 mm H x 24 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-24X50)
- Harpster Of Philipsburg Tarps